Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Wire Size (phi mm) Available Models Number of Crimps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size (phi mm) Available Models Number of Crimps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 HS12-MH100, HS12-100V 3 1.78 - 1Pack(20PC) 1 OS-12A 02188627 109.99 SGD
In stock
9 HS12-MH100, HS12-100V 3 0.9 - 1Pack(20PC) 1 OS-9A 02188733 78.99 SGD
Shipped after 2018-04-26
8 HS-1000,HS12-MH100,HS12-100V 3 0.5 - 1Pack(20PC) 1 OS-8A 02188724 50.99 SGD
In stock
10 HS12-MH100,HS12-100V 3 0.9 - 1Pack(20PC) 1 OS-10A 02188611 78.99 SGD
In stock
1.5 HSC-350, HSC-600, HSC600BB 2 0.037 102-1397 1Pack(30PC) 1 OS-1A 02188636 9.99 SGD
In stock
2.0 HSC-350, HSC-600, HSC600BB 2 0.031 102-1401 1Pack(30PC) 1 OS-1B 02188645 9.99 SGD
In stock
2.5 HSC-350, HSC-600, HSC600BB 3 0.058 102-1419 1Pack(20PC) 1 OS-2A 02188654 11.99 SGD
In stock
3.0 HSC-350, HSC-600, HSC600BB 3 0.11 102-1435 1Pack(20PC) 1 OS-3A 02188672 19.99 SGD
In stock
3.5 HSC-350, HSC-600 3 0.1 102-1443 1Pack(20PC) 1 OS-3B 02188681 18.99 SGD
In stock
4.0 HSC-600, HSC600BB 3 0.13 102-1451 1Pack(20PC) 1 OS-4A 02188697 26.99 SGD
In stock
5.0 HSC-600, HSC600BB 3 0.18 102-1460 1Pack(20PC) 1 OS-5A 02188706 36.99 SGD
In stock
6.0 HS-1000, HS12-MH100, HS12-100V 3 0.3 - 1Pack(20PC) 1 OS-6A 02188715 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
31 Customer Reviews
The reviews are automatic translation.
It is used for the terminal processing of the branch support tie wire (single core) of the vineyard.
5
From Japan
On 2018-04-12 14:18:13
Instead of using it for caulking, use a single core of a stent through a loop and fold a single core and use it as a clip stop. Speaking from the purpose of use, although it is good with other thick sleeves, the book sleeve is satisfied with the size that the thickness and the length can withstand the appropriate weight. Previously, as an active office worker, from the experience I used to handle the twisted wires, I used handy for caulking and it was useful.
This review is about item#2188654.
Wire caulking wire
5
From Japan
On 2018-02-10 20:25:28
You can use it with confidence. Although there seems to be a special caulking tool, it uses caulking with crimping machine such as electric wire. Since we are for thin wires, there is no particular problem.
This review is about item#2188654.
Bonded stainless wire -
5
From Japan
On 2018-01-23 17:09:19
The one who used exclusive metal fittings again fits quickly, neatly. That was a really big help.
This review is about item#2188636.
Making 3 mm wire terminal
5
From Japan
On 2017-12-22 17:28:40
Because the finish is stylish, it fixed so that the drum of the trash can does not catch by the typhoon.
This review is about item#2188672.
For wire rope faucets hanging ball net
5
From Japan
On 2017-10-18 17:57:49
With a simple one-piece sleeve, it was hard to work with caught wires caught, but it was very convenient to insert worms and ropes smoothly at this one.
This review is about item#2188672.
Used for tying the wire hanging the signboard of the store
5
From Japan
On 2017-09-26 23:40:05
I'm satisfied with squeezing the wire tightly though it is small. The width of props "hanging" things with a wire has expanded.
This review is about item#2188636.
Used at both ends of 3 mm wire.
5
From Japan
On 2017-09-04 17:12:19
I am satisfied with the use, but the number of minimum purchase units is too useless.
This review is about item#2188672.
Solar panel mount branch
5
From Japan
On 2017-05-15 07:03:02
I have used it before and there is no problem. It is a performance evaluation of 100 points.
This review is about item#02188672.
Use it to stop the wire.
4
From Japan
On 2017-01-17 14:48:50
I am satisfied with the ease of use because the sleeve becomes double.
This review is about item#2188645.
Wire processing
5
From Japan
On 2017-01-04 19:57:26
Arm oval sleeve is an indispensable necessity when yeering with arms jar. I also sell it to mass merchandisers, but I think that it costs too much when used in large quantities. I am satisfied with the feeling of use.
This review is about item#2188697.

Related Products