Buy more than* S$200* and get FREE SHIPPING

Hand Valve Vh Series

5.00 (1)
Opreration Angle (degree)
90
Screw Type
Rc
Maximum Working Pressure (MPa)
1.0
Piping and Mounting Method
Width, body
Number of Ports
4
Connection Diameter
1/4
...see all
Product Options
ADD TO CART
Effective Cross-Sectional Area (mm2)(CV Value) 1 (P) Port Position Body Size Switching Type Allowable Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Cross-Sectional Area (mm2)(CV Value) 1 (P) Port Position Body Size Switching Type Allowable Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(0.54) Standard (opposite to handle) 1/4 standard 3-position closed center -5 to 60 (no freezing) 1PC 1 VH200-02 00605543 72.22 SGD
In stock
10(0.54) Standard (opposite the handle) 1 / 4 standard 2 Position -5 to 60 (Without freezing) 1PC 1 VH202-02 00605561 72.22 SGD
In stock
- Standard (opposite to handle) 1/4 standard 3-position exhaust center -5 to 60 (no freezing) 1PC 1 VH201-02 00605552 85.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It switched valve of Eapuresu
5
From Japan
On 2015-06-15 21:56:24
Press began to work well.
This review is about item#00605543.

Related Products

SMC

SMC