Buy more than* S$200* and get FREE SHIPPING

Endless Stamp English Alphabet Set

5.00 (2)
...see all>
Product Options
ADD TO CART
Font Character Dimension (mm) Dimension L2 (mm) Dimensions C (mm) Dimension D (phi mm) Height H (mm) Dimensions B (mm) Dimension L1 (mm) Dimensions A (mm) Character Type Character Size Dimensions W2(mm) Dimensions W1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Font Character Dimension (mm) Dimension L2 (mm) Dimensions C (mm) Dimension D (phi mm) Height H (mm) Dimensions B (mm) Dimension L1 (mm) Dimensions A (mm) Character Type Character Size Dimensions W2(mm) Dimensions W1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ming 5.0x3.3 1.2 20 11 8 3.7 56.75 4.95 Alpha character No. 3 1.5 5.7 1Set(English Character30PC) 1 EN-E3 50320496 29.99 SGD
In stock
Ming 3.0x2.2 1.2 20 11 6 2.3 56.75 3.1 Alpha character No. 5 1.5 4.2 1Set(English Character30PC) 1 EN-E5 50320505 28.99 SGD
In stock
Ming 2.5x1.8 1 20 9.5 5 - 56.75 - Alpha character No. 6 1 3 1Set(English Character30PC) 1 EN-E6 50320514 29.99 SGD
In stock
Ming 6.0x4.5 1.6 20 13 10.2 - 56.75 - Alpha character No. 2 1.5 6.8 1Set(English Character30PC) 1 EN-E2 50320487 35.99 SGD
In stock
Mincho 16.5x11.1 1.6 19.5 - 20.4 - 57.5 - Alphabetical character Oversized issue 2.0 - 1Set(English Character30PC) 1 EN-EB 50320462 78.99 SGD
In stock
Mincho 11.3x8.2 1.6 19.5 - 16.2 - 57.5 - Alphabetical character Eva 2.0 - 1Set(English Character30PC) 1 EN-E0 50320471 57.99 SGD
In stock
Ming style font 8.3x6.2 1.6 20 13 11.6 - 56.75 - Alphabetic character No. 1 1.5 7.8 1Set(English Character30PC) 1 EN-E1 06625866 42.99 SGD
In stock
Ming style font 4.15x3.1 1.2 20 11 6.8 - 56.75 - Alphabetic character No. 4 1.5 4.8 1Set(English Character30PC) 1 EN-E4 06754903 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Item number of goods
5
From Japan
On 2017-10-26 00:32:48
Combination is easy, it is very convenient. Easy to use, easy to remove.
This review is about item#06754903.
Size printing on vanity case etc.
5
From Japan
On 2015-07-14 19:18:53
I was able to use it unchanged as what I used to date. I do not know unless you try using durability a bit more. Since the numbers and symbols we use are always together, we want you to sell them roses.
This review is about item#50320496.

Related Products