Buy more than* S$200* and get FREE SHIPPING

Stopwatch

4.50 (2)
Lunar Inequality Conversion
+/-30 Seconds or less (at room temperature)
AS ONE Part Number
8-508-01
Time Accuracy (%)
Within +/-0.0012
Battery Life
About 2 years
Batteries
Coin type lithium battery (CR2016) x1 piece (included)
Functions
1 / 100 second measurement 60-minute meter
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
59x16x68
Weight (g)
54
TRUSCO Part Number
103-8141
Specification
Daily use water proof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSBJ018 02000573 95.69 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work requiring time management
4
From Japan
On 2015-06-11 14:34:57
Looking at the place where you are using cooperation in work, I have purchased because there is similar work, but it is very handy.
This review is about item#02000573.
Experiment
5
From Japan
On 2015-04-22 14:39:30
Easy to use
This review is about item#02000573.

Related Products