Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Deep Scoop, 18-8, SUS304, Ice Cream Scoop

4.50 (2)
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Width (mm) Material Dimensions (A x B x C) (mm) Depth (mm) Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Width (mm) Material Dimensions (A x B x C) (mm) Depth (mm) Abstract Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 300 105 Stainless steel 18-8 (SUS304) 102x187x285 Scoop portion: 200 Small 1PC 1 Small 02420214 36.11 SGD
In stock
Large 320 135 Stainless steel 18-8 (SUS304) 126x210x300 Scoop portion: 220 Large 1PC 1 Large 02420205 42.41 SGD
In stock
Mini 235 77 Stainless 18-8(SUS304) 77x130x235 Scoop / 130 - 1PC 1 Mini 09382624 10.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing of perilla fruit
4
From Japan
On 2017-01-07 17:29:53
Although I was using medium size up to now, because it is user-friendly it also purchases a large size. However, as for the large size of this time I felt a bit sharp and dangerous around the scoop section, so I used it after dropping the corner with paper file. Others are also perfect for durability.
This review is about item#2420205.
Scoop a fine powder
5
From Japan
On 2015-10-13 15:06:04
Due to the fine powder or plastic or aluminum it will stick with static electricity. This stainless steel scoop does not catch at all, it falls off. It is the purchase of the fourth one. It's a bit expensive but it's very GOOD.
This review is about item#02420214.

Related Products