Buy more than* S$200* and get FREE SHIPPING

SA 18-8, SUS304, Universal Shovel

4.80 (5)
Material
Stainless steel 18-8 (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions (A x B)(mm) Capacity (L) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (A x B)(mm) Capacity (L) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66x105 0.6 160 600 - 1PC 1 Small 02420302 28.99 SGD
Shipped after 2018-02-26
88x134 0.7 230 700 - 1PC 1 Medium 02420284 36.99 SGD
Shipped after 2018-02-26
110x169 1.0 300 1000 - 1PC 1 Big 02420266 50.99 SGD
Shipped after 2018-02-26
130x210 1.5 460 1500 500-6252 1PC 1 Extra large 02420275 66.99 SGD
Shipped after 2018-02-26
140x247 2.0 530 2000 - 1PC 1 Extra extra large 02420293 89.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Rice packing
5
From Japan
On 2016-01-14 17:18:59
It is useful for rice bags with round shape
This review is about item#02420266.
Used when weighing the weighing in the bag
4
From Japan
On 2015-10-13 21:44:53
I was worried that the possession could break, but since it is welded strongly, it can be used without problems.
This review is about item#02420266.
Subdivision of food
5
From Japan
On 2014-04-16 16:59:18
There was no particular problem as it was already in use.
This review is about item#02420284.
Because the material is stainless steel I thought that anything could be used I bought it
5
From Japan
On 2014-03-22 22:53:44
If you try using it, you can not put it inside. I will roll. Other than that, usability is very good.
This review is about item#02420275.
Concrete test
5
From Japan
On 2013-02-28 04:06:18
Very easy to use
This review is about item#02420275.

Related Products