Buy more than* S$200* and get FREE SHIPPING

Flange Nut

4.75 (4)
Material
S45C
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter A Heat Processing Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Pitch Pitch Type Weight (g) Purpose Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter A Heat Processing Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Pitch Pitch Type Weight (g) Purpose Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0693 171-5445 M22 Quenching HRC30 to 40 Blackening 32 45 6 28 - Coarse - 147 For tightening of jig body. 0.152 1PC 1 22M-FN 02030384 13.99 SGD
In stock
- 171-5381 M10 Hardening HRC 30-40 Black oxide 17 22 3 13 - Coarse - 21 - 0.028 1PC 1 10M-FN 02029912 4.99 SGD
In stock
- 330-6569 M8 Hardening HRC 30-40 Black oxide 13 19 3 12 Coarse - Flange nut - - - 1PC 1 8M-FN 09315521 4.99 SGD
In stock
- 171-5399 M12 Hardened HRC 30-40 Black oxide finish 19 28 4 17 - Coarse - 35 - 0.042 1PC 1 12M-FN 02029982 4.99 SGD
In stock
- 171-5402 M14 Hardening HRC 30-40 Black oxide 22 28 4 17 - Coarse - 41 - 0.048 1PC 1 14M-FN 02030061 4.99 SGD
In stock
- 171-5411 M16 Hardening HRC 30-40 Black oxide 24 33 5 20 - Coarse - 60 - 0.068 1PC 1 16M-FN 02030147 5.99 SGD
In stock
- 171-5429 M18 Hardening HRC 30-40 Black oxide 27 35 5 20 - Coarse - 71 - 0.078 1PC 1 18M-FN 02030226 6.99 SGD
In stock
- 171-5437 M20 Hardening HRC 30-40 Black oxide 30 40 6 25 - Coarse - 112 - 0.118 1PC 1 20M-FN 02030305 8.99 SGD
In stock
- 171-5453 M24 Hardening HRC 30-40 Black oxide 36 47 6 28 - Coarse - 176 - 0.186 1PC 1 24M-FN 02030454 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for caster attachment to rack
4
From Japan
On 2018-04-03 09:58:49
I could fix it tightly. Washes were unnecessary and convenient.
This review is about item#2030147.
For fixing the slide table and the vice
5
From Japan
On 2016-06-07 19:09:20
I am using it without problems.
This review is about item#02029982.
jig
5
From Japan
On 2015-02-10 16:21:50
Quality I am satisfied.
This review is about item#02030147.
Clamp fixed in machining.
5
From Japan
On 2012-04-20 15:06:17
I am using it normally.
This review is about item#02030061.

Related Products