Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T-Slot Nuts

4.33 (3)
Material
S45C
...see all>
Product Options
ADD TO CART
Finishing Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Weight (kg) Dimensions A (mm) Finishing Material Screw Diameter Purpose Dimensions L (mm) 2014 TRUSCO Published Page Pitch Table slot Weight (g) Heat Processing TRUSCO Part Number Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimension T (mm) Dimensions C (mm) Dimensions B (mm) Weight (kg) Dimensions A (mm) Finishing Material Screw Diameter Purpose Dimensions L (mm) 2014 TRUSCO Published Page Pitch Table slot Weight (g) Heat Processing TRUSCO Part Number Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blackening 21.7 25.4 13.8 0.176 36 S45C/Blackening M16 Fix a bolt to the T-slot table. 38 1-0690 Coarse 22 187 Quenching 288-3546 23 to 31 1PC 1 2216-TN 06863062 10.99 SGD
Shipped after 2018-06-25
Blackening 23.5 25.4 14 - 38.2 - M20 - 38 1-0690 Coarse 24 181 Quenching 171-5861 23-31 1PC 1 2420-TN 02030436 11.99 SGD
Shipped after 2018-06-26
Blackening 19.7 25.4 14 - 31.7 - M18 Fix a bolt to the T-slot table. 38 1-0690 Coarse 20 155 Quenching 171-5828 23 to 31 1PC 1 2018-TN 02030287 8.99 SGD
Shipped after 2018-06-25
Blackening 23.5 25.4 14 - 38.2 - M18 Fix a bolt to the T-slot table. 38 1-0690 Coarse 24 192 Quenching 171-5844 23 to 31 1PC 1 2418-TN 02030411 16.99 SGD
Shipped after 2018-06-26
Black oxide finish 9.8 12 6 - 16 - M8 - 23 - Normal 10 22 hardenability 288-3538 23 - 31 1PC 1 1008-TN 09443822 3.99 SGD
Shipped after 2018-06-25
Black oxide 11.7 14 7 - 18 - M10 - 22 - Coarse 12 29 Hardening 171-5747 23 - 31 1PC 1 1210-TN 02029964 4.99 SGD
Shipped after 2018-06-25
Black oxide 13.8 15.8 8.7 - 22.2 - M10 - 28 - Coarse 14 54 Hardening 171-5755 23 - 31 1PC 1 1410-TN 02030034 4.99 SGD
Shipped after 2018-06-25
Black oxide finish 13.8 15.8 8.7 - 22.2 - M12 - 28 - Coarse 14 50 Hardened 171-5763 23 - 31 1PC 1 1412-TN 02030043 5.99 SGD
Shipped after 2018-06-25
Black oxide finish 15.8 15.8 8.7 - 25.4 - M12 - 28 - Coarse 16 61 Hardened 171-5771 23 - 31 1PC 1 1612-TN 02030113 5.99 SGD
Shipped after 2018-06-25
Black oxide 15.8 15.8 8.7 - 25.4 - M14 - 28 - Coarse 16 57 Hardening 171-5780 23 - 31 1PC 1 1614-TN 02030122 5.99 SGD
Shipped after 2018-06-25
Black oxide finish 17.5 19 11.1 - 28.5 - M14 - 30 - Coarse 18 85 Hardened 171-5798 23 - 31 1PC 1 1814-TN 02030192 5.99 SGD
Shipped after 2018-06-25
Black oxide finish 17.5 19 11.1 - 28.5 - M16 - 30 - Coarse 18 79 Hardened 171-5801 23 - 31 1PC 1 1816-TN 02030201 6.99 SGD
Shipped after 2018-06-25
Black oxide 19 19 11.9 - 31.7 - M16 - 30 - Coarse 20 92 Hardening 171-5810 23 - 31 1PC 1 2016-TN 02030271 7.99 SGD
Shipped after 2018-06-25
Black oxide finish 21.7 25.4 13.8 - 36 - M18 - 38 - Coarse 22 179 Hardened 171-5836 23 - 31 1PC 1 2218-TN 02030357 10.99 SGD
Shipped after 2018-06-25
Black oxide 21.7 25.4 13.8 - 36 - M20 - 38 - Coarse 22 167 Hardening 171-5852 23 - 31 1PC 1 2220-TN 02030366 10.99 SGD
Shipped after 2018-06-25
Black oxide 24.7 25.4 15.8 - 41.3 - M20 - 44 - Coarse 26 250 Hardening 171-5879 23 - 31 1PC 1 2620-TN 02030472 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing machine vice
5
From Japan
On 2015-03-19 10:01:55
I think that processing and chamfering are also good. Caulking of bolt protrusion prevention is safe.
This review is about item#09443822.
For fixing the milling operation
5
From Japan
On 2012-03-11 23:53:39
When sliding, it is smooth, the screw is also tightened smoothly, and it is stable when fixed. High quality.
This review is about item#02029964.

Related Products