Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

4.33 (3)
Screw Diameter d
M10
Dimensions l2 (mm)
12.5
Pitch
1.5
Material
S45C
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Heat Processing Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Heat Processing Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0689 93 Quenching 22-26 100 Blackening 175 110-0432 1PC 1 FTN10175 02027051 5.99 SGD
In stock
1-0689 107 Quenching 22 to 26 100 Blackening 200 110-0441 1PC 1 FTN10200 02027067 5.99 SGD
In stock
1-0689 74 Quenching 22 to 26 75 Blackening 140 110-0416 1PC 1 FTN10140 02027033 5.99 SGD
In stock
1-0689 80 Quenching 22 to 26 80 Blackening 150 110-0424 1PC 1 FTN10150 02027042 4.99 SGD
In stock
1-0689 59 Quenching 22 to 26 60 Blackening 115 110-0394 1PC 1 FTN10115 02027015 4.99 SGD
In stock
- - Hardened 22 - 26 25 Black oxide finish 50 110-0351 1PC 1 FTN1050 02027076 3.99 SGD
In stock
- - Hardened 22 - 26 45 Black oxide finish 75 110-0360 1PC 1 FTN1075 02027085 3.99 SGD
In stock
- - Hardened 22 - 26 50 Black oxide finish 90 110-0378 1PC 1 FTN1090 02027094 4.99 SGD
In stock
- - Hardened 22 - 26 60 Black oxide finish 100 110-0386 1PC 1 FTN10100 02027006 4.99 SGD
In stock
- - Hardened 22 - 26 75 Black oxide finish 125 110-0408 1PC 1 FTN10125 02027024 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling operation
5
From Japan
On 2017-02-27 14:33:49
The quality is good, the price is cheap and it is saved because it does not enter in the home center.
This review is about item#2027076.
Special purpose
3
From Japan
On 2015-05-19 15:30:08
Although it is used for special purpose, it is perfect if there is a screw thread of shorter screw thread plus 15 mm.
This review is about item#02027051.
Replace with the same size one that is no longer usable
5
From Japan
On 2015-04-09 10:46:03
It is about 1 month after using it, but there is no abnormality. It was considerably cheaper than ordering manufacturer genuine products, so delivery date was shipped on the same day so we got it as soon as possible.
This review is about item#02027076.

Related Products