Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

Screw Diameter d
M12
Dimensions l2 (mm)
14.5
Hardness HRC
22 - 26
Pitch
1.75
Material
S45C
...see all>
Product Options
ADD TO CART
Finishing Overall Length L (mm) TRUSCO Part Number Heat Processing Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Overall Length L (mm) TRUSCO Part Number Heat Processing Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black oxide finish 50 110-0459 Hardened 22 1PC 1 FTN1250 02027155 4.99 SGD
In stock
Black oxide 65 110-0467 Hardening 30 1PC 1 FTN1265 02027164 4.99 SGD
In stock
Black oxide 75 110-0475 Hardening 45 1PC 1 FTN1275 02027173 4.99 SGD
In stock
Black oxide finish 80 110-0483 Hardened 45 1PC 1 FTN1280 02027182 4.99 SGD
In stock
Black oxide finish 100 110-0491 Hardened 60 1PC 1 FTN12100 02027103 4.99 SGD
In stock
Black oxide finish 125 110-0505 Hardened 75 1PC 1 FTN12125 02027112 5.99 SGD
In stock
Black oxide 150 110-0513 Hardening 80 1PC 1 FTN12150 02027121 5.99 SGD
In stock
Black oxide finish 175 110-0521 Hardened 100 1PC 1 FTN12175 02027137 5.99 SGD
Shipped after 2018-05-23
Black oxide 200 110-0530 Hardening 100 1PC 1 FTN12200 02027146 6.99 SGD
In stock
ADD TO CART

Related Products