Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat Processing Dimensions l2 (mm) Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) Pitch Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Processing Dimensions l2 (mm) Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) Pitch Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 280 - - - - 1PC 1 FTN16200 02027356 7.99 SGD
In stock
Hardening 18 22 to 26 100 Black oxide 300 2 436 S45C - 110-0742 M16 1PC 1 FTN16300 02027383 13.99 SGD
In stock
Quenching 18 22 to 26 100 Blackening 350 2 516 S45C 1-0689 110-0751 M16 1PC 1 FTN16350 02027392 14.99 SGD
In stock
Hardened 18.0 22 - 26 45 Black oxide finish 75 2.0 98 S45C - 110-0661 M16 1PC 1 FTN1675 02027435 6.99 SGD
In stock
Hardening 18.0 22 - 26 60 Black oxide 100 2.0 132 S45C - 110-0670 M16 1PC 1 FTN16100 02027313 6.99 SGD
In stock
Hardened 18.0 22 - 26 75 Black oxide finish 125 2.0 167 S45C - 110-0688 M16 1PC 1 FTN16125 02027322 6.99 SGD
In stock
Hardened 18.0 22 - 26 90 Black oxide finish 150 2.0 205 S45C - 110-0696 M16 1PC 1 FTN16150 02027331 7.99 SGD
In stock
Hardened 18.0 22 - 26 90 Black oxide finish 175 2.0 243 S45C - 110-0700 M16 1PC 1 FTN16175 02027347 7.99 SGD
In stock
Hardened 18.0 22 - 26 100 Black oxide finish 250 2.0 358 S45C - 110-0734 M16 1PC 1 FTN16250 02027374 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use when clamping workpiece.
4
From Japan
On 2008-04-01 17:21:21
Price is cheap.
This review is about item#02027435.

Related Products