Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

5.00 (1)
Screw Diameter d
M18
Pitch
2.5
Material
S45C
...see all>
Product Options
ADD TO CART
Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Dimensions l2 (mm) Hardness HRC Dimension l1 (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Dimensions l2 (mm) Hardness HRC Dimension l1 (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 110-0866 1-0689 Quenching 22 22-26 100 Blackening 1PC 1 FTN18250 02027505 15.68 SGD
In stock
150 110-0823 1-0689 Quenching 22 22-26 90 Blackening 1PC 1 FTN18150 02027462 9.08 SGD
In stock
200 110-0840 1-0689 Quenching 22 22-26 100 Blackening 1PC 1 FTN18200 02027487 11.21 SGD
In stock
350 110-0882 1-0689 Quenching 22.0 22 to 26 120 Blackening 1PC 1 FTN18350 02027523 18.28 SGD
In stock
400 110-0891 - Quenching 22.0 22 to 26 120 Blackening 1PC 1 FTN18400 02027532 -
Discontinued
[x]
450 110-0904 - Quenching 22.0 22 to 26 145 Blackening 1PC 1 FTN18450 02027541 -
Discontinued
[x]
300 110-0874 1-0689 Quenching 22.0 22 to 26 120 Blackening 1PC 1 FTN18300 02027514 16.98 SGD
In stock
500 110-0912 - Quenching 22.0 22 to 26 145 Blackening 1PC 1 FTN18500 02027557 -
Discontinued
[x]
75 110-0793 1-0689 Quenching 22.0 22 to 26 35 Blackening 1PC 1 FTN1875 02027566 6.67 SGD
In stock
100 110-0807 - Hardened 22.0 22 - 26 60 Black oxide finish 1PC 1 FTN18100 02027444 7.46 SGD
In stock
125 110-0815 - Hardening 22.0 22 - 26 75 Black oxide 1PC 1 FTN18125 02027453 8.47 SGD
In stock
175 110-0831 - Hardening 22.0 22 - 26 90 Black oxide 1PC 1 FTN18175 02027471 10.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of jig
5
From Japan
On 2016-11-21 12:47:15
With polite packaging, thank you for your prompt appreciation for immediate payment.
This review is about item#2027487.

Related Products