Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Diameter d
M22
Dimensions l2 (mm)
29.5
Pitch
2.5
Material
S45C
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 100 110-1072 1pc 1 FTN22100 02027715 9.99 SGD
Shipped after 2018-05-29
75 125 110-1081 1pc 1 FTN22125 02027724 10.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products