Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stud Bolt

2014 TRUSCO Published Page
1-0689
Screw Diameter d
M24
Heat Processing
Quenching
Dimensions l2 (mm)
33.5
Hardness HRC
22 to 26
Finishing
Blackening
Material
S45C
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimension l1 (mm) Overall Length L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimension l1 (mm) Overall Length L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
948 110-1269 145 300 3.0 1PC 1 FTN24300 02027907 23.99 SGD
In stock
774 110-1251 145 250 3.0 1PC 1 FTN24250 02027891 21.99 SGD
In stock
533 110-1226 100 175 3.0 1PC 1 FTN24175 02027864 17.99 SGD
In stock
294 110-1196 55 100 3.0 1PC 1 FTN24100 02027837 14.99 SGD
In stock
218 110-1188 30 75 3.0 1PC 1 FTN2475 02027952 10.99 SGD
In stock
370 110-1200 75 125 3.0 1PC 1 FTN24125 02027846 14.99 SGD
In stock
1120 110-1277 145 350 3 1PC 1 FTN24350 02027916 28.99 SGD
In stock
450 110-1218 100 150 3 1PC 1 FTN24150 02027855 15.99 SGD
Shipped after 2018-06-25
610 110-1234 120 200 3 1PC 1 FTN24200 02027873 19.99 SGD
In stock
ADD TO CART

Related Products