Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

5.00 (4)
Screw Diameter d
M8
Dimensions l2 (mm)
10.5
Pitch
1.25
Material
S45C
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Heat Processing Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Heat Processing Hardness HRC Dimension l1 (mm) Finishing Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0689 51 Quenching 22-26 80 Blackening 150 110-0327 1PC 1 FTN8150 02027986 4.99 SGD
In stock
1-0689 69 Quenching 22 to 26 100 Blackening 200 110-0343 1PC 1 FTN8200 02028004 5.99 SGD
In stock
1-0689 42 Quenching 22 to 26 75 Blackening 125 110-0319 1PC 1 FTN8125 02027977 3.99 SGD
In stock
1-0689 59 Quenching 22 to 26 100 Blackening 175 110-0335 1PC 1 FTN8175 02027995 4.99 SGD
In stock
- - Hardening 22 - 26 25 Black oxide 50 110-0289 1PC 1 FTN850 02028013 3.99 SGD
In stock
- - Hardened 22 - 26 45 Black oxide finish 75 110-0297 1PC 1 FTN875 02028022 3.99 SGD
In stock
- - Hardened 22 - 26 60 Black oxide finish 100 110-0301 1PC 1 FTN8100 02027961 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as sprocket fixing bolt of motorcycle wheel flange
5
From Japan
On 2016-09-29 16:12:43
Satisfied and inexpensive than genuine products. Expect durability.
This review is about item#2028013.
Motorcycle maintenance
5
From Japan
On 2015-06-18 21:53:44
Accuracy is also high, I want to divert to others.
This review is about item#02028013.
To the bolt of the car exhaust pipe
5
From Japan
On 2015-05-19 19:44:24
I do not know what will happen if heat comes in from now on, but there was no problem with wearing.
This review is about item#02028013.
hobby
5
From Japan
On 2014-03-16 23:40:06
I was surprised by instant delivery
This review is about item#02028013.

Related Products