Buy more than* S$200* and get FREE SHIPPING

Ftu Type Hex Nut

5.00 (2)
Pitch
Coarse
Material
S45C
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Weight (g) Heat Processing Finishing Dimensions B (mm) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Weight (g) Heat Processing Finishing Dimensions B (mm) Screw Diameter Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108-5069 For fixed work of jig body. 1-0692 5 Quenching HRC23 to 31 Blackening 13 M8 6.5 1PC 1 FTU8 02028336 1.99 SGD
Shipped after 2018-02-20
108-5131 For fixed work of jig body. 1-0692 74 Hardening HRC23 - 31 Blackening 32 M22 18 1PC 1 FTU22 02028311 7.99 SGD
Shipped after 2018-02-20
108-5140 For fixed work of jig body. 1-0692 100 Hardening HRC23 - 31 Blackening 36 M24 19 1PC 1 FTU24 02028327 10.99 SGD
In stock
108-5077 - - - Hardened HRC 23-31 Black oxide finish 17 M10 8 1PC 1 FTU10 02028257 2.99 SGD
Shipped after 2018-02-20
108-5085 - - - Hardened HRC 23-31 Black oxide finish 19 M12 10 1PC 1 FTU12 02028266 2.99 SGD
In stock
108-5093 - - - Hardening HRC 23-31 Black oxide 22 M14 11 1PC 1 FTU14 02028275 2.99 SGD
In stock
108-5107 - - - Hardened HRC 23-31 Black oxide finish 24 M16 13 1PC 1 FTU16 02028284 3.99 SGD
In stock
108-5115 - - - Hardened HRC 23-31 Black oxide finish 27 M18 15 1PC 1 FTU18 02028293 4.99 SGD
In stock
108-5123 - - - Hardened HRC 23-31 Black oxide finish 30 M20 16 1PC 1 FTU20 02028302 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of used machine
5
From Japan
On 2017-06-07 14:56:50
No problem sssssssssssssssssssss
This review is about item#2028284.
Used as a set nut for a JIS wire nicksuck clip
5
From Japan
On 2013-07-08 22:59:24
I use it with the 12.9 high tension bolt of M12. I'm tightening or loosening with the impact driver, but I could not see the extension or mountain crush in the screw thread of the nut. I will wait for a while while expecting the quenching effect.
This review is about item#02028266.

Related Products