Buy more than* S$200* and get FREE SHIPPING

Flat Washers, Major Diameter Type

4.50 (6)
Material
S45C
Type
Flat washer
...see all>
Product Options
ADD TO CART
Finishing Inside Diameter d (phi mm) Dimension T (mm) Outside Diameter D (phi mm) TRUSCO Part Number Compatible Bolt (Screw whit) Compatible Bolt (Metric thread) Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Inside Diameter d (phi mm) Dimension T (mm) Outside Diameter D (phi mm) TRUSCO Part Number Compatible Bolt (Screw whit) Compatible Bolt (Metric thread) Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black oxide 8.4 3.2 23 108-5573 W5/16 M8 Hardening HRC 35-45 1PC 1 FYZ8 02028512 1.99 SGD
In stock
Black oxide finish 10.5 4 28 108-5581 W3/8 M10 Hardened HRC 35-45 1PC 1 FYZ10 02028433 2.99 SGD
In stock
Black oxide finish 13 5 35 108-5590 W1/2 M12 Hardened HRC 35-45 1PC 1 FYZ12 02028442 2.99 SGD
In stock
Black oxide 15 6 39 108-5603 W9/16 M14 Hardening HRC 35-45 1PC 1 FYZ14 02028451 4.99 SGD
In stock
Black oxide 17 6 45 108-5611 W5/8 M16 Hardening HRC 35-45 1PC 1 FYZ16 02028467 4.99 SGD
In stock
Black oxide finish 19 8 45 108-5620 W11/16 M18 Hardened HRC 35-45 1PC 1 FYZ18 02028476 5.99 SGD
In stock
Black oxide 21 8 50 108-5638 W3/4 M20 Hardening HRC 35-45 1PC 1 FYZ20 02028485 7.99 SGD
In stock
Black oxide finish 23 10 55 108-5646 W7/8 M22 Hardened HRC 35-45 1PC 1 FYZ22 02028494 8.99 SGD
In stock
Black oxide finish 26 10 60 108-5654 W1 M24 Hardened HRC 35-45 1PC 1 FYZ24 02028503 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-20 01:59:21
Just get what you want right away so it's a convenient maker item
This review is about item#02028451.
Maintenance of a favorite car
5
From Japan
On 2017-01-06 07:47:11
I am delighted to have valuable things that I can not easily purchase on the street. Material is also hard and large thickness so there are many substitutes for various things and I appreciate it very much.
This review is about item#02028494.
Car repair
5
From Japan
On 2016-07-08 18:45:05
I needed to find strength and I was looking for it. I am satisfied.
This review is about item#02028442.
Drawing jig
5
From Japan
On 2016-05-09 18:38:32
It is also easy to use with thickness
This review is about item#02028512.
Tone arm base
5
From Japan
On 2015-01-14 17:26:43
DENONDP - 3700 's tone arm base size is perfect, it fits tightly and I like it very much.
This review is about item#02028494.
It is used to cut the die holder with a die set screw with a die with a chuck on the tailstock to maintain parallelism, but it does not match the outer shape and uses rust prevention treatment doing.
2
From Japan
On 2014-03-20 19:58:56
I would like a washer that fits standard products even if it is somewhat expensive.
This review is about item#02028433.

Related Products