Buy more than* S$200* and get FREE SHIPPING

Gearpooler GT type (three-claw puller)

Caution
*When the dimension H is D is the smallest, it is the size of the case was raised a male screw to maximum., *This product is manufactured in Japanese standards. Please check the specification before you order.
Breaking Load (kN)
125
Male Screw Outside Diameter (mm)
32
Dimensions B (mm)
32
Dimension S (mm)
8.0
Dimension H (mm)
275
Weight (kg)
14.0
TRUSCO Part Number
288-2507
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT12 34570042 799.99 SGD
In stock
ADD TO CART

Related Products