Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double end Ratchet wrench , both, long socket type (nail type)

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Dimension (mm) Dimensions l2 (mm) TRUSCO Part Number Dimension l1 (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Dimension (mm) Dimensions l2 (mm) TRUSCO Part Number Dimension l1 (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 265 340 2-0232 14Lx17L 33 109-7458 33 19 23 12 34 1PC 1 RN1417WL 02183492 49.99 SGD
In stock
14 225 230 - 10Lx13L 32 109-7423 32 15 18 11 28 1PC 1 RN1013WL 02183465 45.99 SGD
In stock
14 225 230 - 12Lx14L 32 109-7431 32 18 19 11 28 1PC 1 RN1214WL 02183474 45.99 SGD
In stock
16 265 340 - 13Lx17L 33 109-7440 33 18 23 12 34 1PC 1 RN1317WL 02183483 49.99 SGD
In stock
18 310 500 - 17Lx19L 34 109-7474 34 23 26 15 41 1PC 1 RN1719WL 02183501 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the dryer
5
From Japan
On 2013-11-16 21:04:52
I want you to issue something that can be used in 4 sizes. (10 · 12 · 13 · 14)
This review is about item#02183474.
for work
5
From Japan
On 2013-04-11 20:41:13
Very easy to use. I am satisfied.
This review is about item#02183501.
Tighten wire clip etc.
5
From Japan
On 2012-04-09 13:39:01
It is hard to be rusted because it is strongly painted and it can be used cleanly forever. Moreover, it is useful because it can be used as it is because it is robustly made so it can be used as it is
This review is about item#02183465.

Related Products