Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Bolt-Nut Dimensions Dimension T (mm) Hexagon Opposite Side(mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Coating Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt-Nut Dimensions Dimension T (mm) Hexagon Opposite Side(mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Coating Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 13 24 44 234 290 178-1375 Yellow 1PC 1 RQ 24N 06183265 -
Discontinued
[x]
M12 9.5 19 37 188 140 178-1332 Green 1PC 1 RQ 19N 06183222 -
Discontinued
[x]
M14 13 22 41 230 270 178-1367 Amber 1PC 1 RQ 22N 06183256 -
Discontinued
[x]
M10 9.5 17 34 185 140 178-1324 Red 1PC 1 RQ 17N 06183213 -
Discontinued
[x]
M20 16 30 54 323 600 178-1405 Orange 1PC 1 RQ 30N 06183292 -
Discontinued
[x]
W1/2 13 21 41 230 270 178-1359 Orange color 1PC 1 RQ 21N 06183247 -
Discontinued
[x]
M18 13 27 48 240 320 178-1391 Orange color 1PC 1 RQ 27N 06183283 -
Discontinued
[x]
Compact M8 7.5 12 27 137 80 178-1286 Orange color 1PC 1 RQ 12N 06183177 -
Discontinued
[x]
M4.5, M5 7.5 8 22 132 80 178-1251 Orange color 1PC 1 RQ 8N 06183143 -
Discontinued
[x]
M6 7.5 10 24 135 80 178-1260 Blue 1PC 1 RQ 10N 06183152 -
Discontinued
[x]
M8 7.5 13 28 139 90 178-1294 Dark blue 1PC 1 RQ 13N 06183186 -
Discontinued
[x]
M24 16 36 62 331 610 178-1421 Orange color 1PC 1 RQ 36N 06183317 -
Discontinued
[x]
SMALL SIZE M10 7.5 14 29 140 90 178-1308 Amber 1PC 1 RQ 14N 06183195 -
Discontinued
[x]
ISO M10 9.5 16 33 184 140 178-1316 Orange color 1PC 1 RQ 16N 06183204 -
Discontinued
[x]
M7 7.5 11 25 136 80 178-1278 Orange color 1PC 1 RQ 11N 06183161 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping and machine assembly work
1
From Japan
On 2013-12-11 17:10:29
Wondering whether Monotaro san who deals with this product is really checking this product in hand. Although I purchased it as 10.13.17.19.22.24 although I can satisfactorily use it for the function, I am satisfied with the price, but the coating of the part of the handle is all the same color. (Orange) I thought that I do not have to handle the coloring of the handle as it is, but they are different from the product picture because they are all the same color. The coating color was written on each product page, and it was selected based on it, but all the same color was a surprising specification opening a corrugated cardboard. If you write like this, you will understand that there is only one reply from the "Tell the maker" and "Respond to returned goods" street on the template, but I think that it is obviously selling different things. Please provide "accurate" goods before returning goods.
Desorption of bolt
5
From Japan
On 2013-11-01 07:45:18
It is useful where socket wrench does not enter.
This review is about item#06183222.

Related Products