Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

5.00 (3)
Dimension D (phi mm)
M10
Pitch
1.5
Material
S45C
...see all>
Product Options
ADD TO CART
Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 to 26 Black oxide 150 32 0.08 171-5992 - Hardening 1PC 1 SBM-10150 02031364 4.99 SGD
In stock
22 to 26 Blackening 90 32 0.048 231-1313 1-0686 Quenching 1PC 1 SBM-1090 02031486 4.99 SGD
In stock
22 to 26 Blackening 120 32 0.063 231-1321 1-0686 Quenching 1PC 1 SBM-10120 02031321 4.99 SGD
In stock
22 to 26 Blackening 70 30 0.037 231-1305 1-0686 Quenching 1PC 1 SBM-1070 02031452 4.99 SGD
In stock
22-26 Blackening 175 32 0.093 171-6000 1-0686 Quenching 1PC 1 SBM-10175 02031391 5.99 SGD
In stock
22 - 26 Black oxide 50 22 0.027 171-5950 - Hardening 1PC 1 SBM-1050 02031434 3.99 SGD
In stock
22 - 26 Black oxide 60 22 0.032 231-1291 - Hardening 1PC 1 SBM-1060 02031443 3.99 SGD
In stock
22 - 26 Black oxide 75 30 0.040 171-5968 - Hardening 1PC 1 SBM-1075 02031461 3.99 SGD
In stock
22 - 26 Black oxide 100 32 0.053 171-5976 - Hardening 1PC 1 SBM-10100 02031303 4.99 SGD
In stock
22 - 26 Black oxide 125 32 0.066 171-5984 - Hardening 1PC 1 SBM-10125 02031337 4.99 SGD
In stock
22 - 26 Black oxide finish 200 32 0.106 171-6018 - Hardened 1PC 1 SBM-10200 02031425 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Screw hole of motorcycle wheel
5
From Japan
On 2016-06-14 12:42:46
It was very satisfying.
This review is about item#02031452.
For rotating the heavy load receiver
5
From Japan
On 2016-02-16 19:12:48
Firmly very good for the price
This review is about item#02031425.
Extended StabiLink
5
From Japan
On 2014-08-20 13:49:47
It seems that the strength is also high and it is a good item.
This review is about item#02031461.

Related Products