Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Heat Processing Hardness HRC Finishing Dimension D (phi mm) Overall Length L (mm) Dimensions A (mm) Screw Dimensions Pitch Screw Length (mm) Weight (kg) Weight (g) Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Processing Hardness HRC Finishing Dimension D (phi mm) Overall Length L (mm) Dimensions A (mm) Screw Dimensions Pitch Screw Length (mm) Weight (kg) Weight (g) Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - M12 - 30 - 60 - 80 171-6042 1-0686 1PC 1 SBM1280 36919565 5.99 SGD
Shipped after 2018-06-25
- - - - - - M12 - 38 - 83 - 110 171-6077 1-0686 1PC 1 SBM12110 36919556 5.99 SGD
Shipped after 2018-06-25
- - - - - - M12 - 38 - 121 - 160 231-1372 1-0686 1PC 1 SBM12160 36919592 5.99 SGD
Shipped after 2018-06-26
- - - - - - M12 - 38 - 108 - 140 231-1364 1-0686 1PC 1 SBM12140 36919583 5.99 SGD
Shipped after 2018-06-25
Quenching 22-26 Blackening M12 60 22 - 1.75 - 0.046 - S45C - 231-1330 1-0686 1PC 1 SBM-1260 02031635 4.99 SGD
Shipped after 2018-06-25
Quenching 22 to 26 Blackening M12 120 38 - 1.75 - 0.09 - S45C - 231-1356 1-0686 1PC 1 SBM-12120 02031513 5.99 SGD
Shipped after 2018-06-26
Quenching 22 to 26 Blackening M12 175 38 - 1.75 - 0.131 - S45C - 171-6107 1-0686 1PC 1 SBM-12175 02031583 5.99 SGD
Shipped after 2018-06-26
Quenching 22 to 26 Blackening M12 70 30 - 1.75 - 0.052 - S45C - 231-1348 1-0686 1PC 1 SBM-1270 02031644 6.99 SGD
Shipped after 2018-06-25
Quenching 22 to 26 Blackening M12 90 30 - 1.75 - 0.068 - S45C - 171-6051 1-0686 1PC 1 SBM-1290 02031671 6.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 75 30 - 1.75 - 0.056 - S45C - 171-6034 - 1PC 1 SBM-1275 02031653 4.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 100 38 - 1.75 - 0.075 - S45C - 171-6069 - 1PC 1 SBM-12100 02031495 5.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 125 38 - 1.75 - 0.094 - S45C - 171-6085 - 1PC 1 SBM-12125 02031522 5.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 150 38 - 1.75 - 0.113 - S45C - 171-6093 - 1PC 1 SBM-12150 02031556 5.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 200 38 - 1.75 - 0.150 - S45C - 171-6115 - 1PC 1 SBM-12200 02031617 5.99 SGD
Shipped after 2018-06-25
Hardened 22 - 26 Black oxide finish M12 50 22 - 1.75 - 0.038 - S45C - 171-6026 - 1PC 1 SBM-1250 02031626 4.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products