Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material 2014 TRUSCO Published Page TRUSCO Part Number Heat Processing Hardness HRC Finishing Screw Diameter d Dimension D (phi mm) Dimension l (mm) Overall Length L (mm) Length L(mm) Dimensions A (mm) Screw Dimensions Pitch Screw Length (mm) Weight (g) Overall Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2014 TRUSCO Published Page TRUSCO Part Number Heat Processing Hardness HRC Finishing Screw Diameter d Dimension D (phi mm) Dimension l (mm) Overall Length L (mm) Length L(mm) Dimensions A (mm) Screw Dimensions Pitch Screw Length (mm) Weight (g) Overall Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45C 1-0686 171-6140 Quenching 22 to 26 Blackening - M14 - 100 - 38 - 2 - 101 - 0.100 1PC 1 SBM-14100 02031687 4.99 SGD
In stock
S45C 1-0686 171-6158 Quenching 22 to 26 Blackening - M14 - 125 - 38 - 2 - 130 - 0.125 1PC 1 SBM-14125 02031714 9.99 SGD
In stock
S45C 1-0686 171-6239 Quenching 22 to 26 Blackening - M14 - 400 - 50 - 2 - 455 - 0.400 1PC 1 SBM-14400 02031854 29.99 SGD
In stock
S45C 1-0686 171-6174 Quenching 22 to 26 Blackening - M14 - 175 - 38 - 2 - 175 - 0.175 1PC 1 SBM-14175 02031775 5.99 SGD
In stock
S45C 1-0686 171-6221 Quenching 22 to 26 Blackening - M14 - 350 - 50 - 2 - 395 - 0.350 1PC 1 SBM-14350 02031845 24.99 SGD
In stock
S45C 1-0686 171-6204 Quenching 22 to 26 Blackening - M14 - 250 - 50 - 2 - 250 - 0.250 1PC 1 SBM-14250 02031827 13.99 SGD
Shipped after 2018-06-27
S45C 1-0686 171-6123 Quenching 22 to 26 Blackening - M14 - 50 - 22 - 2 - 48 - 0.050 1PC 1 SBM-1450 02031863 4.99 SGD
In stock
- 1-0686 171-6212 - - - - - - - - - M14 - 50 335 300 - 1PC 1 SBM14300 36919574 15.99 SGD
In stock
S45C - 171-6131 Hardened 22 to 26 Black oxide finish - M14 - 75 - 30 - 2 - 75 - 0.075 1PC 1 SBM-1475 02031897 4.99 SGD
In stock
- - - - - - M14 P=2.0 - 50 - 500 - - - - 576 - - 1PC 1 SBM-14500 75245922 23.99 SGD
Shipped after 2018-06-28
- - - - - - M14 P=2.0 - 50 - 450 - - - - 524 - - 1PC 1 SBM-14450 75245913 20.99 SGD
Shipped after 2018-06-28
S45C 1-0686 171-6182 Quenching 22 to 26 Blackening - M14 - 200 - 38 - 2 - 200 - 0.2 1PC 1 SBM-14200 02031802 6.99 SGD
In stock
S45C 1-0686 171-6191 Quenching 22 to 26 Blackening - M14 - 225 - 50 - 2 - 225 - 0.225 1PC 1 SBM-14225 02031811 9.99 SGD
In stock
S45C - 171-6166 Hardened 22 - 26 Black oxide finish - M14 - 150 - 38 - 2 - - - 0.150 1PC 1 SBM-14150 02031741 5.99 SGD
In stock
ADD TO CART

Related Products