Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length L (mm) Screw Dimensions Dimensions A (mm) Screw Length (mm) Pitch Overall Length (mm) Weight (kg) Material 2014 TRUSCO Published Page TRUSCO Part Number Weight (g) Heat Processing Hardness HRC Finishing Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Dimensions Dimensions A (mm) Screw Length (mm) Pitch Overall Length (mm) Weight (kg) Material 2014 TRUSCO Published Page TRUSCO Part Number Weight (g) Heat Processing Hardness HRC Finishing Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1PC 1 SBM-16250 02032064 13.42 SGD
In stock
- M16 - 50 - 275 - - 1-0686 368-4211 - - - - - 1PC 1 SBM16275 39417813 15.53 SGD
Shipped after 2018-01-23
130 - 38 - 2 - 0.176 S45C 1-0686 231-1411 176 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16130 02031967 6.56 SGD
In stock
350 - 50 - 2 - 0.423 S45C 1-0686 171-6379 423 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16350 02032082 16.10 SGD
In stock
50 - 22 - 2 - 0.068 S45C 1-0686 171-6247 68 Quenching 22 to 26 Blackening M16 1PC 1 SBM-1650 02032116 5.12 SGD
In stock
90 - 38 - 2 - 0.122 S45C 1-0686 171-6271 122 Quenching 22 to 26 Blackening M16 1PC 1 SBM-1690 02032177 5.44 SGD
In stock
500 - 50 - 2 - 0.675 S45C 1-0686 171-6409 675 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16500 02032125 25.67 SGD
In stock
225 - 50 - 2 - 0.304 S45C 1-0686 171-6344 304 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16225 02032055 12.02 SGD
In stock
400 - 50 - 2 - 0.540 S45C 1-0686 171-6387 540 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16400 02032091 35.38 SGD
Shipped after 2018-01-23
450 - 50 - 2 - 0.608 S45C 1-0686 171-6395 608 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16450 02032107 23.46 SGD
In stock
125 - 38 - 2 - 0.169 S45C 1-0686 171-6301 169 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16125 02031951 6.24 SGD
In stock
190 - 38 - 2 - 0.257 S45C 1-0686 231-1461 257 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16190 02032037 7.94 SGD
In stock
60 - 22 - 2 - 0.082 S45C 1-0686 231-1381 82 Quenching 22 to 26 Blackening M16 1PC 1 SBM-1660 02032134 10.16 SGD
Shipped after 2018-01-23
175 - 38 - 2 - 0.236 S45C 1-0686 171-6328 236 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16175 02032012 7.38 SGD
In stock
180 - 38 - 2 - 0.243 S45C 1-0686 231-1453 243 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16180 02032021 15.49 SGD
Shipped after 2018-01-23
140 - 38 - 2 - 0.189 S45C 1-0686 231-1429 189 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16140 02031976 6.63 SGD
In stock
- - - - - - - - - - - - - - - 1PC 1 SBM-16200 02032046 7.94 SGD
Shipped after 2018-01-23
120 - 38 - 2 - 0.162 S45C 1-0686 231-1402 162 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16120 02031942 6.19 SGD
In stock
150 - 38 - 2 - 0.203 S45C 1-0686 171-6310 203 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16150 02031985 6.68 SGD
In stock
160 - 38 - 2 - 0.217 S45C 1-0686 231-1437 217 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16160 02031994 7.63 SGD
In stock
170 - 38 - 2 - 0.229 S45C 1-0686 231-1445 229 Quenching 22 to 26 Blackening M16 1PC 1 SBM-16170 02032003 8.60 SGD
Shipped after 2018-01-23
70 - 30 - 2 - 0.094 S45C 1-0686 231-1399 94 Quenching 22 to 26 Blackening M16 1PC 1 SBM-1670 02032143 8.10 SGD
In stock
75 - 30 - 2 - 0.101 S45C 1-0686 171-6255 101 Quenching 22 to 26 Blackening M16 1PC 1 SBM-1675 02032152 5.29 SGD
Shipped after 2018-01-23
80 - 30 - 2 - 0.108 S45C - 171-6263 - Hardening 22 - 26 Black oxide M16 1PC 1 SBM-1680 02032161 5.33 SGD
Shipped after 2018-01-23
100 - 38 - 2 - 0.135 S45C - 171-6280 - Hardened 22 - 26 Black oxide finish M16 1PC 1 SBM-16100 02031924 5.76 SGD
Shipped after 2018-01-26
110 - 38 - 2 - 0.149 S45C - 171-6298 - Hardened 22 - 26 Black oxide finish M16 1PC 1 SBM-16110 02031933 6.07 SGD
In stock
300 - 50 - 2 - 0.405 S45C - 171-6361 - Hardened 22 - 26 Black oxide finish M16 1PC 1 SBM-16300 02032073 14.89 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
jig
5
From Japan
On 2015-02-10 16:19:54
Quality I am satisfied.
This review is about item#02032125.

Related Products