Buy more than* S$200* and get FREE SHIPPING

Stud Bolt

4.00 (1)
Dimension D (phi mm)
M18
Pitch
2.5
Material
S45C
...see all
Product Options
ADD TO CART
Heat Processing Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Processing Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quenching 22 to 26 Blackening 400 50 0.720 171-6514 1-0686 1PC 1 SBM-18400 02032353 20.34 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 250 50 0.450 171-6484 1-0686 1PC 1 SBM-18250 02032326 13.67 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 300 50 0.540 171-6492 1-0686 1PC 1 SBM-18300 02032335 15.10 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 350 50 0.630 171-6506 1-0686 1PC 1 SBM-18350 02032344 17.71 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 450 50 0.810 171-6522 1-0686 1PC 1 SBM-18450 02032362 23.30 SGD
Shipped after 2017-03-02
Quenching 22 to 26 Blackening 100 38 0.18 171-6425 1-0686 1PC 1 SBM-18100 02032186 7.05 SGD
Shipped after 2017-02-27
Quenching 22 to 26 Blackening 125 50 0.225 171-6433 1-0686 1PC 1 SBM-18125 02032213 8.29 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 225 50 0.405 171-6476 1-0686 1PC 1 SBM-18225 02032317 12.98 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 150 50 0.27 171-6441 1-0686 1PC 1 SBM-18150 02032247 8.95 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 500 50 0.900 171-6531 1-0686 1PC 1 SBM-18500 02032371 24.59 SGD
Shipped after 2017-03-02
Quenching 22 to 26 Blackening 175 50 0.315 171-6450 1-0686 1PC 1 SBM-18175 02032274 9.53 SGD
Shipped after 2017-02-28
Quenching 22 to 26 Blackening 75 30 0.135 171-6417 1-0686 1PC 1 SBM-1875 02032387 6.86 SGD
Shipped after 2017-02-28
Hardening 22 - 26 Black oxide 200 50 0.360 171-6468 - 1PC 1 SBM-18200 02032301 10.68 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Presser of a machine tool of the workpiece
4
From Japan
On 2016-10-18 21:22:21
In just the right length, it has no use now at issue
This review is about item#2032186.

Related Products