Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stud Bolt

5.00 (2)
Dimension D (phi mm)
M8
Pitch
1.25
Material
S45C
...see all>
Product Options
ADD TO CART
Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (g) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Finishing Overall Length L (mm) Dimensions A (mm) Weight (g) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 to 26 Blackening 100 32 36 0.036 171-5909 1-0686 Quenching 1PC 1 SBM-8100 02032904 3.99 SGD
In stock
22 to 26 Blackening 175 32 63 0.063 171-5933 1-0686 Quenching 1PC 1 SBM-8175 02032992 4.99 SGD
Shipped after 2018-06-26
22 to 26 Blackening 150 32 54 0.054 171-5925 1-0686 Quenching 1PC 1 SBM-8150 02032965 3.99 SGD
In stock
22 to 26 Blackening 60 22 22 0.022 231-1275 1-0686 Quenching 1PC 1 SBM-860 02033044 3.99 SGD
Shipped after 2018-06-26
22 to 26 Blackening 70 30 23 0.023 231-1283 1-0686 Quenching 1PC 1 SBM-870 02033053 3.99 SGD
Shipped after 2018-06-26
22 - 26 Black oxide finish 50 22 - 0.018 171-5887 - Hardened 1PC 1 SBM-850 02033035 3.99 SGD
In stock
22 - 26 Black oxide finish 75 30 - 0.024 171-5895 - Hardened 1PC 1 SBM-875 02033062 3.99 SGD
In stock
22 - 26 Black oxide finish 125 32 - 0.045 171-5917 - Hardened 1PC 1 SBM-8125 02032931 3.99 SGD
Shipped after 2018-06-29
22 - 26 Black oxide 200 32 - 0.072 171-5941 - Hardening 1PC 1 SBM-8200 02033026 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:44:44
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#2033044.
As a replacement part for holding machine tools
5
From Japan
On 2016-07-02 09:05:24
It was good that I could purchase the desired dimensions with roses.
This review is about item#02032931.

Related Products