Buy more than* S$200* and get FREE SHIPPING

Double-end ratchet wrench with bent spear, short type

5.00 (2)
Type
Standard
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Socket Type Nominal Designation Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Socket Type Nominal Designation Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0233 Ryokuchi socket 19x21 19x21 108-3406 1PC 1 SRB1921 02182844 21.99 SGD
In stock
- Double end socket 17 x 19 17 x 19 108-3414 1PC 1 SRB1719 02182826 -
Discontinued
[x]
- Double end socket 17 x 21 - 108-3392 1PC 1 SRB1721 02182835 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scaffold clamping work
5
From Japan
On 2018-04-12 16:39:44
In order to prevent falling, I want a ring for connecting to wires.
This review is about item#2182835.
Desorption of bolt on site
5
From Japan
On 2015-09-06 10:49:28
It is compact and easy to use. Because it is a short type, it does not get in the way and it is useful.
This review is about item#02182826.

Related Products