Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Noise Level (dB(A))(50/60Hz) Mounting Pitch (mm) Maximum Air Volume (m<SUP>3</SUP>/min) Power Consumption (W) (50/60 Hz) Outside Dimension (Vetical x Depth D) (mm) Blade Diameter (cm) Power (V) Caution Output (W) TRUSCO Part Number Weight (kg) Caution Speed Control Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Level (dB(A))(50/60Hz) Mounting Pitch (mm) Maximum Air Volume (m<SUP>3</SUP>/min) Power Consumption (W) (50/60 Hz) Outside Dimension (Vetical x Depth D) (mm) Blade Diameter (cm) Power (V) Caution Output (W) TRUSCO Part Number Weight (kg) Caution Speed Control Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44/46.5(Vent 1.5 m point) 300 18/21 70/70 350x232 25 Single phase 100 - 30 - 6.5 - 3-speed type (strong, medium, weak) 1PC 1 SCF-25DA1-T 02343275 349.90 SGD
In stock
53.5 / 56.5 (1.5m outlet point) 470 49/55 160/210 520x245 40 Single-phase 100 Self-assembly 150 460-2501 10.0 Self-assembly 3-speed formulas (strong, medium-weak) 1PC 1 SCF-40DD1-T 02343336 579.90 SGD
Shipped after 2017-06-30
46 / 48.5 (1.5m outlet point) 370 25/28 85/85 418x218 30 Single-phase 100 Self-assembly 60 460-2463 8 Self-assembly 3-speed formulas (strong, medium-weak) 1PC 1 SCF-30DB1-T 02343293 469.90 SGD
Shipped after 2017-06-28
49 / 52.5 (1.5m outlet point) 420 37/42 115/140 467x245 35 Single-phase 100 Self-assembly 100 460-2480 9.5 Self-assembly 3-speed formulas (strong, medium-weak) 1PC 1 SCF-35DC1-T 02343311 539.90 SGD
Shipped after 2017-06-28
56 / 60.5 (1.5m outlet point) 610 88/101 280/390 658x274 50 Single-phase 100 Self-assembly 250 460-2536 14.5 Self-assembly 3-speed formulas (strong, medium-weak) 1PC 1 SCF-50DE1-T 02343372 749.90 SGD
Shipped after 2017-06-28
56 / 60.5 (1.5m outlet point) 610 88/101 280/390 658x274 50 Single-phase 200 Self-assembly 250 460-2544 14.5 - 3-speed formulas (strong, medium-weak) 1PC 1 SCF-50DE2-T 02343381 749.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vegetable nursery house for ventilation
5
From Japan
On 2017-03-31 17:53:23
It is very quiet, vibration free and comfortable to use. The selection of accessories was also introduced on the net, and the point which was substantial was the point of selection of shops.
This review is about item#2343275.
For exhausting an acidic factory
4
From Japan
On 2014-08-05 14:26:14
Since the fan corrodes first with acid, I want you to sell it as a replacement part. Even if it is somewhat expensive, it is good to have stainless steel feathers as well.
This review is about item#02343372.

Related Products