Buy more than* S$200* and get FREE SHIPPING

Pressure Ventilation Wall Fan

5.00 (3)
Cycle(Hz)
50/60
...see all
Product Options
ADD TO CART
Blade Diameter (cm) 2015 Trusco Published Pages Power (V) 2014 TRUSCO Published Page Number of Poles Type Output (W) TRUSCO Part Number Weight (kg) Speed Control Method Caution Noise Level (dB(A))(50/60Hz) Mounting Pitch (mm) Maximum Air Capacity (m3/min) Power Consumption (W) (50/60 Hz) Outside Dimension (Vetical x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (cm) 2015 Trusco Published Pages Power (V) 2014 TRUSCO Published Page Number of Poles Type Output (W) TRUSCO Part Number Weight (kg) Speed Control Method Caution Noise Level (dB(A))(50/60Hz) Mounting Pitch (mm) Maximum Air Capacity (m3/min) Power Consumption (W) (50/60 Hz) Outside Dimension (Vetical x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - Single phase 100 - 4 - 60 - 8.5 1 speed type Self-assembly 46/48.5(Vent 1.5 m point) 370 25/28 85/85 418x218 1PC 1 SCF-30DB1 02343284 399.90 SGD
Shipped after 2017-01-23
25 - Single phase 100 - 4 - 30 - 6 1 speed type Self-assembly 44/46.5(Vent 1.5 m point) 300 18/21 70/70 350x232 1PC 1 SCF-25DA1 02343266 309.90 SGD
Shipped after 2017-01-23
40 - Three-phase 200 - 4 - 200 - 10 1 speed type Self-assembly 59.5/64(Vent 1.5 m point) 470 61/72 180/260 520x247 1PC 1 SCF-40DD3 02343345 579.90 SGD
Shipped after 2017-01-23
35 - Single-phase 100 - 4 - 100 460-2471 10 1-speed equation Self-assembly 49 / 52.5 (1.5m outlet point) 420 37/42 115/140 467x245 1PC 1 SCF-35DC1 02343302 509.90 SGD
Shipped after 2017-01-23
40 4 2402 Single-phase 100 3-0770 4 Standard type 150 460-2498 9.5 1-speed type - 53.5 / 56.5 (exhaust port 1.5m point) 470 49/55 160/210 520x245 1PC 1 SCF-40DD1 02343327 450.90 SGD
Shipped after 2017-01-23
50 4 2402 Three-phase 200 3-0770 6 Standard type 400 460-2552 17.0 1-speed type - 54.5 / 59.5 (exhaust port 1.5m point) 610 109/126 280/390 658x310 1PC 1 SCF-50FF3 02343406 631.78 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sucked out of the extra paint spray painting process
5
From Japan
On 2015-04-20 19:18:28
There is a powerful ventilation capacity for its size, is satisfied with the terms of performance. I'm glad that's a little more low-cost, but I think that it is sufficiently cheap in spite of the ability.
This review is about item#02343266.
Restaurant kitchen
5
From Japan
On 2015-03-09 14:23:34
The sound is what can be used long and quiet. What pieces are bought up to now, we use much more smoothly.
This review is about item#02343327.
Renovation
5
From Japan
On 2014-11-08 17:28:14
It is quiet.
This review is about item#02343327.

Related Products