Buy more than* S$200* and get FREE SHIPPING

Pressure Ventilation Wall Fan Rain Wind Shutter

5.00 (1)
...see all
Product Options
ADD TO CART
Mounting Frame (Inside Horizontal x Vetical) (mm) Operating Model (Nominal Wings Diameter)(cm) Dimensions B (mm) Dimension F (mm) Number of Blades Dimensions A (mm) Weight (kg) Dimension H (mm) Dimensions C (mm) Caution Dimensions D (mm) Number of Blades n Dimension m (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Frame (Inside Horizontal x Vetical) (mm) Operating Model (Nominal Wings Diameter)(cm) Dimensions B (mm) Dimension F (mm) Number of Blades Dimensions A (mm) Weight (kg) Dimension H (mm) Dimensions C (mm) Caution Dimensions D (mm) Number of Blades n Dimension m (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770x755 75 - - 6 - 10.7 - - - - - - - 1PC 1 SCFS-75 02343512 369.90 SGD
Shipped after 2017-01-31
940x925 90 - - 7 - 13.4 - - - - - - - 1PC 1 SCFS-90 02343521 439.90 SGD
Shipped after 2017-01-31
645x630 60 - - 5 - 9.3 - - - - - - - 1PC 1 SCFS-60 02343503 319.90 SGD
Shipped after 2017-01-31
300x280 25 305 300 - 345 - 157 - Self-assembly - 2 4 280 1PC 1 SCFS-25 02343451 109.90 SGD
In stock
370x350 30 374 370 - 414 - 147 - Self-assembly - 3 4 350 1PC 1 SCFS-30 02343467 129.90 SGD
In stock
435x415 40 470 435 - 510 - 157 - Self-assembly - 3 4 415 1PC 1 SCFS-40 02343485 159.90 SGD
In stock
415x395 35 420 415 - 460 - 152 - Self-assembly - 3 4 395 1PC 1 SCFS-35 02343476 149.90 SGD
Shipped after 2017-01-31
565x545 50 607 565 - 647 - 157 300 Self-assembly 620 4 12 545 1PC 1 SCFS-50 02343494 249.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of conventional mounting portion
5
From Japan
On 2015-06-14 10:26:37
Attachment was attached in a short period of time is easy.
This review is about item#02343494.

Related Products