Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (handle) Type Dimensions C (mm) Material (packing nut) Dimensions D (mm) Material (nameplate) Dimension H (Fully open) (mm) Dimension t (mm) Material (stem) TRUSCO Part Number Nominal Diameter (B) Material (disk) Call of tube flange Screw Diameter Material (ground) Class Dimension H (mm) 2015 Trusco Published Pages Bolt Hole Number Dimensions L (mm) 2014 TRUSCO Published Page Nominal Diameter (A) Material (bonnet ring) Dimension h (mm) Material (bonnet) Shape Dimension d (phi mm) Material (body) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (handle) Type Dimensions C (mm) Material (packing nut) Dimensions D (mm) Material (nameplate) Dimension H (Fully open) (mm) Dimension t (mm) Material (stem) TRUSCO Part Number Nominal Diameter (B) Material (disk) Call of tube flange Screw Diameter Material (ground) Class Dimension H (mm) 2015 Trusco Published Pages Bolt Hole Number Dimensions L (mm) 2014 TRUSCO Published Page Nominal Diameter (A) Material (bonnet ring) Dimension h (mm) Material (bonnet) Shape Dimension d (phi mm) Material (body) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Ductile - - 90 - 146 - - 163-7801 1 - - - - - - 3 1205 - 110 2-2033 25 - - - Flat face flange type - - - 1PC 1 10SJBF 02232212 99.99 SGD
In stock
- - - - 80 - 125 - - 163-7797 3/4 - - - - - - - - 95 - 20 - - - - - - - 1pc 1 10SJBF 02232203 63.99 SGD
In stock
- - - - 115 - 180 - - 163-7827 1 1/2 - - - - - - - - 150 - 40 - - - - - - - 1pc 1 10SJBF 02232237 169.99 SGD
In stock
- - - - 135 - 198 - - 163-7835 2 - - - - - - - - 180 - 50 - - - - - - - 1pc 1 10SJBF 02232246 209.99 SGD
In stock
- - - - 180 - 250 - - 163-7843 2 1/2 - - - - - - - - 210 - 65 - - - - - - - 1pc 1 10SJBF 02232255 439.99 SGD
Shipped after 2018-06-27
FCD400 - 150 FCD-S 185 A1050P - 18 SUS420J2 - 3 SUS403 80A(3B) M16 SUS403orSUS420J2 10K 280 - 8 240 - 80 FCD-S 19 FCD-S - 80 FCD-S 225 1pc 1 10SJBF 09985841 459.99 SGD
Shipped after 2018-06-27
- - 100, 100, 100 - 135, 135, 135 - - 14, 14, 14 - 163-7819, 163-7819, 163-7819 1 1/4, 1 1/4, 1 1/4 - 32A(1 1/4B), 32A(1 1/4B), 32A(1 1/4B) M16, M16, M16 - 10K, 10K, 10K 160, 160, 160 - 4, 4, 4 130, 130, 130 - 32, 32, 32 - 19, 19, 19 - - 32, 32, 32 - 100, 100, 100 1pc 1 10SJBF 02232221 139.99 SGD
Shipped after 2018-06-27
- - 65, 65, 65 - 90, 90, 90 - - 11, 11, 11 - - 3/8, 3/8, 3/8 - 10A(3/8B), 10A(3/8B), 10A(3/8B) M12, M12, M12 - 10K, 10K, 10K 108, 108, 108 - 4, 4, 4 85, 85, 85 - 10, 10, 10 - 15, 15, 15 - - 15, 15, 15 - 60, 60, 60 1pc 1 10SJBF 02232185 62.99 SGD
Shipped after 2018-08-01
- - 70, 70, 70 - 95, 95, 95 - - 11, 11, 11 - 163-7789, 163-7789, 163-7789 1/2, 1/2, 1/2 - 15A(1/2B), 15A(1/2B), 15A(1/2B) M12, M12, M12 - 10K, 10K, 10K 122, 122, 122 - 4, 4, 4 85, 85, 85 - 15, 15, 15 - 15, 15, 15 - - 15, 15, 15 - 70, 70, 70 1pc 1 10SJBF 02232194 57.99 SGD
Shipped after 2018-08-02
ADD TO CART

Related Products