Buy more than* S$200* and get FREE SHIPPING

Embedded Type Hexal Nipple Screw Fittings

5.00 (1)
Material (body)
SCS13A
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) 2014 TRUSCO Published Page Shape TRUSCO Part Number Connection Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) 2014 TRUSCO Published Page Shape TRUSCO Part Number Connection Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 60 2-2068 - 163-9927 Screwed type 40 1PC 1 PH 02234425 21.99 SGD
Shipped after 2018-02-26
3 81 2-2068 - 163-9951 Screwed type 80 1PC 1 PH 02234461 83.99 SGD
Shipped after 2018-03-05
2.5 73 2-2068 - 163-9943 Screwed type 65 1PC 1 PH 02234443 54.99 SGD
Shipped after 2018-03-05
4 92 - - - Screwed type 100 1PC 1 PH 02234364 119.99 SGD
Shipped after 2018-03-02
41282 32 - Hexagonal nipple - Screwed type 6 1PC 1 PH 02234452 3.99 SGD
Shipped after 2018-02-26
1/4 34 - Hexagon nipple 163-9862 Threaded 8 1PC 1 PH 02234477 3.99 SGD
Shipped after 2018-02-26
3/8 36 - Hexagon nipple 163-9871 Screw type 10 1PC 1 PH 02234373 4.99 SGD
Shipped after 2018-02-26
1/2 42 - Hexagon nipple 163-9889 Threaded 15 1PC 1 PH 02234382 5.99 SGD
Shipped after 2018-02-26
3/4 47 - Hexagon nipple 163-9897 Screw type 20 1PC 1 PH 02234391 8.99 SGD
Shipped after 2018-02-26
1 52 - Hexagon nipple 163-9901 Screw type 25 1PC 1 PH 02234407 11.99 SGD
Shipped after 2018-02-26
1-1/4 56 - Hexagon nipple 163-9919 Screw type 32 1PC 1 PH 02234416 15.99 SGD
Shipped after 2018-02-26
2 66 - Hexagon nipple 163-9935 Threaded 50 1PC 1 PH 02234434 30.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compsale
5
From Japan
On 2014-09-18 14:58:23
It was a cheap but solid product.
This review is about item#02234477.

Related Products