Buy more than* S$200* and get FREE SHIPPING

Embedded Type Socket Screw Fittings

5.00 (2)
Material (body)
Stainless steel (SUS304)
Screw Type
PS screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) TRUSCO Part Number Shape 2014 TRUSCO Published Page Connection Shape Nominal Diameter (A) Diameter D (phi mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) TRUSCO Part Number Shape 2014 TRUSCO Published Page Connection Shape Nominal Diameter (A) Diameter D (phi mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 163-9731 - 2-2067 Screwed type 50 66 56 1PC 1 PS 02234951 16.99 SGD
In stock
3 163-9757 - 2-2067 Screwed type 80 95 70 1PC 1 PS 02234985 45.99 SGD
Shipped after 2018-06-01
1.5 163-9722 - 2-2067 Screwed type 40 53 48 1PC 1 PS 02234942 11.99 SGD
In stock
41706 163-9676 Socket 2-2067 Screwed type 10 21 26 1PC 1 PS 02234897 2.99 SGD
In stock
4 163-9765 - 2-2067 Screwed type 100 121 84 1PC 1 PS 02234881 72.99 SGD
Shipped after 2018-05-31
41647 163-9650 Socket 2-2067 Screwed type 6 13.8 20 1PC 1 PS 02234976 2.99 SGD
In stock
1.25 163-9714 - 2-2067 Screwed type 32 47 48 1PC 1 PS 02234933 9.99 SGD
In stock
2.5 163-9749 - 2-2067 Screwed type 65 82 65 1PC 1 PS 02234967 28.99 SGD
In stock
1/4 163-9668 Socket - Screw type 8 17 25 1PC 1 PS 02234994 2.99 SGD
In stock
1/2 163-9684 Socket - Threaded 15 25 33 1PC 1 PS 02234906 3.99 SGD
In stock
3/4 163-9692 Socket - Screw type 20 31 36 1PC 1 PS 02234915 4.99 SGD
In stock
1 163-9706 Socket - Screw type 25 38 43 1PC 1 PS 02234924 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing with water service
5
From Japan
On 2015-10-12 08:23:02
Accuracy of screw machining (machining) is satisfactory and satisfactory. Product cleaning, packaging satisfaction.
This review is about item#02234906.
For connection of salt basket
5
From Japan
On 2013-11-10 08:58:15
There are only maker items, there is no particular dissatisfaction. There is no problem with the accuracy of the screw part.
This review is about item#02234915.

Related Products