Buy more than* S$200* and get FREE SHIPPING

400 Type Brass Ball Valves, Standard Bore, T Series

5.00 (2)
Materials (ball sheets)
Material (stem)
Material (O-Rings)
Caliber Type
Material (ball)
System
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Nominal Diameter (B) Dimension D1 (mm) Dimension H (mm) Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page Shape Material (body) TRUSCO Part Number Material (handle) Nominal Diameter (A) Bore Diameter (phi mm) Materials (cap) Dimensions S1 (mm) Opreration Dimensions D (mm) Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Nominal Diameter (B) Dimension D1 (mm) Dimension H (mm) Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page Shape Material (body) TRUSCO Part Number Material (handle) Nominal Diameter (A) Bore Diameter (phi mm) Materials (cap) Dimensions S1 (mm) Opreration Dimensions D (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the piping of the cleaning machine.
5
From Japan
On 2017-07-19 09:13:57
There is always the item you want and it will always be saved. Also thank you. The product is perfect.
This review is about item#02230706.
Replace valve
5
From Japan
On 2015-01-19 08:17:45
It was saved by prompt response.
This review is about item#02230724.

Related Products