Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drawing file GS

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Filing Thickness (mm)
10
Across Back (mm)
40
Ecomark Certification Number
00112096
Height (mm)
620
Width (mm)
315
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 1171 00621537 41.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drawing case
5
From Japan
On 2009-03-09 08:54:38
It is easy to store regardless of drawing material. This is for drawing delivery.
This review is about item#00621537.

Related Products