Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KING File Holizontal

5.00 (4)
Hole Intervals (mm)
80
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Height (mm) Size Color Back Label Color Width (mm) Green Purchasing Law Accessories Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Height (mm) Size Color Back Label Color Width (mm) Green Purchasing Law Accessories Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 227 - - - 318 - - - 60 - 76 1copy 1 1486 00622343 16.99 SGD
In stock
300 145 B6 Landscape Blue - 203 Fit Color index 1 set Facing 30 2 hole 46 1PC 1 1423 00621844 9.99 SGD
In stock
600 199 B5 horizontal Blue - 278 Fit Color index 1 set Facing 60 2 hole 76 1PC 1 1466 00622081 16.99 SGD
In stock
500 199 B5 horizontal Blue - 278 Fit Color index 1 set Facing 50 2 hole 66 1PC 1 1465 00293728 13.99 SGD
In stock
300 314 - - - 441 - - - 30 - 46 1copy 1 1503E 00313224 20.99 SGD
In stock
800 227 - - - 318 - - - 80 - 96 1copy 1 1488 00622361 17.99 SGD
In stock
500 227 - - - 318 - - - 50 - 66 1copy 1 1485 00622325 9.99 SGD
Shipped after 2018-06-28
400 227 A4 landscape Blue - 318 Fit Color index set Double door 40 2 hole 56 1PC 1 1484 00622291 12.99 SGD
In stock
400 274 B4 horizontal Blue - 385 Fit Color index 1 set Facing 40 2 hole 56 1PC 1 1494E 00622386 56.99 SGD
Shipped after 2018-06-28
600 274 B4 horizontal Blue - 385 Fit Color index 1 set Facing 60 2 hole 76 1PC 1 1496E 00622404 19.99 SGD
In stock
400 314 - - - 441 - - - 40 - 56 1copy 1 1504E 00313233 24.99 SGD
In stock
600 314 - - - 441 - - - 60 - 76 1copy 1 1506E 00313258 30.99 SGD
In stock
500 314 - - - 441 - - - 50 - 66 1copy 1 1505E 00313242 28.99 SGD
In stock
400 227 - - - 318 - - - 40 - 56 1copy 1 1484 00622307 14.99 SGD
Shipped after 2018-06-28
300 227 - - - 318 - - - 30 - 46 1copy 1 1483 00622282 13.99 SGD
Shipped after 2018-06-28
500 145 B6 horizontal Blue Blue 203 Compatible 1 color index set Double door 50 2-hole 66 1PC 1 1425 00621853 9.99 SGD
In stock
300 165 A5 Horizontal Blue Blue 231 Compatible 1 color index set Double door 30 2-hole 46 1PC 1 1443 00621914 9.99 SGD
In stock
500 165 A5 Horizontal Blue Blue 231 Compatible 1 color index set Double door 50 2-hole 66 1PC 1 1445 00621923 10.99 SGD
In stock
300 199 B5 horizontal Blue Blue 278 Compatible 1 color index set Double door 30 2-hole 46 1PC 1 1463 00622054 11.99 SGD
In stock
400 199 B5 horizontal Blue Blue 278 Compatible 1 set of color index Double door 40 2 holes 56 1PC 1 1464 00622063 12.99 SGD
In stock
300 227 A4 horizontal Blue Red 318 Compatible 1 color index set Double door 30 2-hole 46 1PC 1 1483 00622273 11.99 SGD
In stock
500 227 A4 horizontal Blue Red 318 Compatible 1 set of color index Double door 50 2 holes 66 1PC 1 1485 00622316 13.99 SGD
In stock
600 227 A4 horizontal Blue Red 318 Compatible 1 color index set Double door 60 2-hole 76 1PC 1 1486 00622334 15.99 SGD
In stock
800 227 A4 horizontal Blue Red 318 Compatible 1 color index set Double door 80 2-hole 96 1PC 1 1488 00622352 17.99 SGD
In stock
300 274 B4 horizontal Blue Red 385 Compatible 1 color index set Double door 30 2-hole 46 1PC 1 1493E 00622377 17.99 SGD
In stock
500 274 B4 horizontal Blue Red 385 Compatible 1 color index set Double door 50 2-hole 66 1PC 1 1495E 00622395 18.99 SGD
In stock
300 314 A3 horizontal Blue Red 441 Compatible 1 color index set Double door 30 2-hole 46 1PC 1 1503E 00622413 20.99 SGD
In stock
400 314 A3 horizontal Blue Red 441 Compatible 1 color index set Double door 40 2-hole 56 1PC 1 1504E 00622422 26.99 SGD
In stock
500 314 A3 horizontal Blue Red 441 Compatible 1 set of color index Double door 50 2 holes 66 1PC 1 1505E 00622447 28.99 SGD
In stock
600 314 A3 horizontal Blue Red 441 Compatible 1 set of color index Double door 60 2 holes 76 1PC 1 1506E 00622456 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Keep quotes, specifications etc
5
From Japan
On 2016-09-30 08:51:42
There is a reasonable intensity, and it is easy to keep documents
This review is about item#00293728.
Book processing
5
From Japan
On 2012-10-07 13:12:15
I bought it cheaper than others.
This review is about item#00622316.
Filing maintenance materials
5
From Japan
On 2012-08-28 10:34:41
I am using it without problems.
This review is about item#00622413.
Document file
5
From Japan
On 2012-03-14 13:10:57
I bought it because it was a bit cheaper than those of other companies.
This review is about item#00622316.

Related Products