Buy more than* S$200* and get FREE SHIPPING

Card Holder Sheet

4.50 (4)
...see all>
Product Options
ADD TO CART
Size Color Model Width (mm) Compatible Storable Sheet Number Material Number of Pockets Number of Holes Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Model Width (mm) Compatible Storable Sheet Number Material Number of Pockets Number of Holes Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 238 - - - 20 30 holes 305 1PC(10Sheet) 1 39D 06626417 7.99 SGD
In stock
A4 Vertical Gray Two rows of five-stage 210 89 - - 20 2 hole 297 1PC(10Sheet) 1 89D 00626044 7.99 SGD
In stock
A4 Vertical Gray 3 lines of three-stage 210 88N - - 18 2 hole 297 1PC(10Sheet) 1 88DN 00626026 7.99 SGD
In stock
- - - 210 - 18 PP - - 297 1copy(10sheet) 1 38D 00326953 -
Discontinued
[x]
A4 portrait Gray Three rows of three-stage 210 76, 77, 78 - - 18 4 297 1PC(10Sheet) 1 78D 00293764 9.99 SGD
In stock
- Gray 3 columns one stage 196 81, 82, 83 - - 6 2 96 1PC(10Sheet) 1 82D 00293746 2.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For business card storage.
4
From Japan
On 2015-04-13 08:24:30
For the size of the business card, the part where the business card is inserted is large, it is worrisome that the business card slips off, but the mount itself is solid, so that is a good impression.
This review is about item#06626417.
To journal small parts
5
From Japan
On 2015-04-11 22:40:34
It is used for journalizing fine electronic parts such as resistors and capacitors. Put the parts in the bag with the chuck and put it in the holder's pocket (originally for business card). It is better to take out space than planar journals and make it easy to take out.
This review is about item#00326953.
Business card management
4
From Japan
On 2013-09-17 13:12:53
I purchased it with a business card holder, so I have not used it yet. Because it is the same cardboard holder as the business card holder, there are few notches in the part to put in the business card, there are parts where business cards are difficult. There are differentiation points for prevention of shrinkage, but I have never been conscious of it even with the type so far, so I do not have any particular impressions.
This review is about item#06626417.
Organizing business cards for work
5
From Japan
On 2012-06-19 18:23:37
I bought this because Kokuyo's business card file was full. It is perfect as standards are the same. It is not good to have a brown color, but the ease of inserting seems to be higher than Kokuyo this way.
This review is about item#06626417.

Related Products