Buy more than* S$200* and get FREE SHIPPING

Card Holder A4

Number of Pockets
500
Number of Holes
30 holes
Across Back (mm)
36
Height (mm)
311
Color
Blue
Width (mm)
262
Material
Recycled paper
Accessories
Index label
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 39W 06626453 30.93 SGD
In stock
ADD TO CART

Related Products