Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Card Holder A4

4.50 (2)
Number of Holes
30 holes
Height (mm)
311
Color
Blue
Width (mm)
262
Material
Recycled paper
Accessories
Index label
...see all>
Product Options
ADD TO CART
Mount Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mount Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 sheets 300 29 1PC 1 39 06626444 24.99 SGD
In stock
- 500 36 1PC 1 39W 06626453 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For business card storage.
5
From Japan
On 2015-04-13 08:17:19
Because the holder is large with respect to the size of the business card, I am concerned that the business card slippage.
This review is about item#06626453.
Business card management
4
From Japan
On 2013-09-17 13:08:24
It is light and durable in spite of being firm on the back cover etc. Such a side is recommended, but because there are few gaps in the slit, business cards are harder put in than the type I used to date.
This review is about item#06626453.

Related Products