Buy more than* S$200* and get FREE SHIPPING

Saved File B5

2.00 (1)
Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
267
Size
B5 vertical
Color
Gray
Width (mm)
215
...see all>
Product Options
ADD TO CART
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Binding device : single swing 50 65 500 sheets 1PC 1 4355 05244811 6.99 SGD
In stock
Single swing: an ingredient 30 45 300 sheets 1PC 1 4353 05244854 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Storage of documents etc.
2
From Japan
On 2017-02-13 21:05:00
It can not be helped thought from the amount of money, but it is cheaper than I thought. It seems that you need a little trick to open and close the file, which is also a negative factor. Since goods can be used firmly, please be relieved.
This review is about item#5244811.

Related Products