Buy more than* S$200* and get FREE SHIPPING

Document Strage File

Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
274
Size
B4 horizontal
Color
Gray
Width (mm)
385
Material
Cover: 90% recycled paper Binding equipment: resin
...see all>
Product Options
ADD TO CART
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Binding equipment: single swing 30 45 300 sheets 1PC 1 4393E 00623174 9.99 SGD
In stock
Binding device : single door 50 65 500 sheets 1PC 1 4395E 00623183 10.99 SGD
In stock
ADD TO CART

Related Products