Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

King Binder Horizontal

3.00 (1)
Hole Intervals (mm)
80
Color
Gray
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Height (mm) Size Width (mm) Accessories Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Height (mm) Size Width (mm) Accessories Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 145 B6 Landscape 203 Color index 1 set One side open binding 30 2 hole 46 1PC 1 923N 00626184 7.99 SGD
Shipped after 2018-06-27
300 199 B5 horizontal 278 Color index 1 set One side open binding 30 2 hole 46 1PC 1 963N 00626281 11.99 SGD
In stock
500 199 B5 horizontal 278 Color index 1 set One side open binding 50 2 hole 66 1PC 1 965N 00293798 13.99 SGD
Shipped after 2018-06-27
300 165 A5 horizontal 231 Color index set Single swing: an ingredient 30 2 hole 46 1PC 1 943N 00626202 8.99 SGD
In stock
300 274 B4 side 385 Color index set Single swing: an ingredient 30 2 hole 46 1PC 1 993EN 00626403 15.99 SGD
In stock
500 145 B6 horizontal 203 Color index set Single swing: an ingredient 50 2 hole 66 1PC 1 925N 00626193 9.99 SGD
In stock
500 267 B4 side 385 Color index set Single swing: an ingredient 50 2 hole 36 1PC 1 995EN 00626421 16.99 SGD
In stock
500 165 A5 horizontal 231 Color index 1 set One side open binding 50 2 hole 66 1PC 1 945N 00293782 9.99 SGD
In stock
300 314 A3 horizontal 441 1 set of color index Binding equipment: single swing 30 2 holes 46 1PC 1 1003EN 00621187 25.99 SGD
In stock
500 314 A3 horizontal 441 1 color index set Binding equipment: single swing 50 2-hole 66 1PC 1 1005EN 00621205 22.99 SGD
In stock
300 227 A4 horizontal 318 1 color index set Binding equipment: single swing 30 2-hole 46 1PC 1 983N 00626385 10.99 SGD
In stock
500 227 A4 horizontal 318 1 set of color index Binding equipment: single swing 50 2 holes 66 1PC 1 985N 00626394 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.

Related Products