Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

King Binder Vertical

4.60 (5)
Hole Intervals (mm)
80
Color
Gray
...see all>
Product Options
ADD TO CART
Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Height (mm) Size Width (mm) Back Label Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening /Closing Filing Thickness (mm) Number of Holes Across Back (mm) Storage Number of Sheets Height (mm) Size Width (mm) Back Label Color Accessories Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Singledoor 30 2 hole 46 300 267 B5 vertical 215 - Color index set Vertical 1PC 1 953N 00626236 9.99 SGD
In stock
Singledoor 40 2 hole 65 400 430 A3 vertical 330 - Color index set Vertical 1PC 1 1004S 00621196 29.99 SGD
In stock
Single door 80 2 hole 96 800 267 B5 vertical 215 - Color index 1 set Vertical 1PC 1 958N 00626272 17.99 SGD
In stock
Single door 60 2 hole 76 600 267 B5 vertical 215 - Color index 1 set Vertical 1PC 1 956N 00626263 39.99 SGD
Shipped after 2018-06-28
Single door 40 2 hole 65 400 374 B4 vertical 290 - Color index 1 set Vertical 1PC 1 994S 00626412 24.99 SGD
In stock
Single door 40 2 hole 56 400 267 B5 vertical 215 - Color index 1 set Vertical 1PC 1 954N 00626245 10.99 SGD
Shipped after 2018-06-28
Single door 50 2 hole 66 500 267 B5 vertical 215 - Color index 1 set Vertical 1PC 1 955N 00626254 12.99 SGD
In stock
Single door 50 2 hole 66 500 307 A4 portrait 243 - Color index 1 set - 1PC 1 975N 00293807 16.99 SGD
In stock
Single door 100 2 hole 116 1000 307 A4 portrait 243 - Color index 1 set - 1PC 1 970N 00293816 24.99 SGD
In stock
Single swing 20 2-hole 36 200 307 A4 243 Blue 1 color index set Vertical 1PC 1 972N 00626306 9.99 SGD
In stock
Single swing 30 2 holes 46 300 307 A4 243 Blue 1 set of color index Vertical 1PC 1 973N 00626315 11.99 SGD
In stock
Single swing 40 2-hole 56 400 307 A4 243 Blue 1 color index set Vertical 1PC 1 974N 00626324 11.99 SGD
In stock
Single swing 60 2 holes 76 600 307 A4 243 Green 1 set of color index Vertical 1PC 1 976N 00626351 18.99 SGD
In stock
Single swing 80 2-hole 96 800 307 A4 243 Yellow 1 color index set Vertical 1PC 1 978N 00626367 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For filing
5
From Japan
On 2016-09-29 16:16:46
It is strong and easy to use. There are various types and it is good to choose according to the application.
This review is about item#626324.
Organizing documents
5
From Japan
On 2016-07-11 16:56:03
If you use this file, you can not release it. It is convenient to close, to take out and see! it's the best.
This review is about item#00293816.
Organizing construction photos
5
From Japan
On 2016-01-14 19:18:16
There is a sense of stability with firmness, and it is useful because it has no worry even if it is strongly put on the desk for use in the workplace.
This review is about item#00626306.
Document storage
5
From Japan
On 2015-04-14 08:28:52
Even though it's hard to see it, I am happy with the next day delivery
This review is about item#00621196.
Completed book file
3
From Japan
On 2012-12-26 20:42:20
It is used conveniently from the product which I used before.
This review is about item#00626324.

Related Products