Buy more than* S$200* and get FREE SHIPPING

Rind Binder

Hole Intervals (mm)
80
Height (mm)
316
Width (mm)
232
...see all>
Product Options
ADD TO CART
Accessories Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Opening /Closing Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Opening /Closing Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 85 600 - - - - 1copy 1 C68-2 00293825 21.99 SGD
In stock
Color index one set 40 65 400 Single door 2 hole A4 vertical Blue 1PC 1 C48-2 00631416 16.99 SGD
In stock
- 80 105 800 - - - - 1copy 1 C88-2 00631443 22.99 SGD
In stock
ADD TO CART

Related Products