Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Size (Inner-Outer) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (Inner-Outer) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 - 2-1/2(13 - 73mm) 1PC 1 Large-sized 06761876 55.99 SGD
In stock
1/4 - 1-1/2(6 - 38mm) 1PC 1 Small model 06761867 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Chamfering of piping cutting part
5
From Japan
On 2018-04-16 20:51:41
I wanted someone to use it. Work efficiency improves. There were several manufacturers, but decided by review and amount of money.
This review is about item#6761867.
Floodworking of household vinyl house
5
From Japan
On 2016-08-01 20:19:00
Easy to use. I was able to chamfer cleanly. I can recommend it.
This review is about item#06761867.
Chamfer of PVC pipe
5
From Japan
On 2016-06-26 21:53:16
It is very easy to use with a smooth chamfer.
This review is about item#06761876.
Piping repair
5
From Japan
On 2016-05-18 22:07:47
It was a conspicuous color, I did not lose sight and was good.
This review is about item#06761867.
Piping work
5
From Japan
On 2016-02-17 15:26:04
I am using this because it uses the same thing and it is easy to use.
This review is about item#06761867.
VE pipe chamfering
5
From Japan
On 2015-10-27 14:52:45
nice
This review is about item#06761867.
Chamfering of PVC pipe
2
From Japan
On 2015-10-24 20:22:14
Rust was seen in the blade of the outer chamfer.
This review is about item#06761867.
Chamfering of PVC pipe
2
From Japan
On 2015-06-30 20:54:31
Since there are many teeth, it can be chamfered without generating waves, but since there is no guide, it is uncertain whether it can be chamfered with a uniform width. It is not suitable for PVC piping through dangerous chemicals such as caustic soda. People who chamfered normally with a grinder can be relieved. There is no need for a professional plumber.
This review is about item#06761876.
Chamfer of 9 mm or 25 mm and 60 mm galvanized steel pipe
5
From Japan
On 2015-02-06 16:19:44
Previously, we used handrimers of about 4 to 38 mm in chamfering of 19 mm or 25 mm galvanized steel tubes, but the finishing condition was unobtainable. Also, I was looking for something that could make a chamfer of a larger pipe 60 mm steel pipe. At that time I found Kyowa's hand creamer (chamfer). It was able to handle a wide range from 13 mm to 67 mm, which was the best for me. Sharpness is also good.
This review is about item#06761876.
Chamfer of PVC pipe
5
From Japan
On 2014-03-06 16:37:31
I should have bought it sooner that there are such good ones. Can it be used if the outer diameter is 72 mm or less? I am satisfied because it is made in Japan.
This review is about item#06761876.

Related Products