Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Manual Lifting Magnet

Caution
Not for hoist. Adsorbability is calculated 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety., Not for hoist. Adsorbability is calculated 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety.
Purpose
Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products., Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products.
Adsorption Strength (N [kgf])
Lateral pulling 500 [50] lifting 2000 [200]
Dimensions (Width x Length x Height ) (mm)
100x140x32
Handle Length (mm)
200
Weight (kg)
2.5
Others
- In the case of adsorption - - how to use is placed on the transportation of the body, and pointing straight up the handle. You pull it out after checking that it has completely adsorbed. - In the case of withdrawal - when you kill in the direction of th
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-20A 02043221 679.90 SGD
In stock
ADD TO CART

Related Products