Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Holder

5.00 (1)
2014 TRUSCO Published Page
1-0754
...see all>
Product Options
ADD TO CART
Screw Holes for Mounting Voltage (V) Current (A) Weight (g) Hole for Detent (mm) Dimension (mm) Dimension p2 (mm) TRUSCO Part Number Dimension p1 (mm) Code Diameter (phi mm) Back central screw hole Adsorption Strength (N [kgf]) Usage Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Holes for Mounting Voltage (V) Current (A) Weight (g) Hole for Detent (mm) Dimension (mm) Dimension p2 (mm) TRUSCO Part Number Dimension p1 (mm) Code Diameter (phi mm) Back central screw hole Adsorption Strength (N [kgf]) Usage Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC90 0.35 2200 - phi90x60 - 107-7473 - - 15mm depth M10 x 1.5 3300[330] - 1PC 1 KE-9B 02044953 639.99 SGD
In stock
- DC90 0.26 1700 - phi80x60 - 107-7465 - - 15mm depth M10 x 1.5 2000[200] - 1PC 1 KE-8B 02044935 469.99 SGD
In stock
- DC90 0.19 1000 - phi60x60 - 107-7449 - - 15mm depth M8 x 1.25 1100[110] - 1PC 1 KE-6B 02044901 409.99 SGD
In stock
- DC24 0.07 60 - phi20x40 - 107-7406 - - 6mm M4 x 0.7 Depth 28[2.8] - 1PC 1 KE-2B 02044761 139.99 SGD
Shipped after 2018-07-02
12mm M6 x 1.0 Depth DC24 0.24 300 phi4x3 phi40x40 8.5 107-7422 15 3.7 - 400[40] 100% ED Continuous 1PC 1 KE-4B 02044847 269.99 SGD
In stock
6mm M4 x 0.7 Depth DC6 0.18 15 - phi10x30 - 107-7392 - - - 8[0.8] 100% ED Continuous 1PC 1 KE-1B 02044752 129.99 SGD
In stock
- DC90 0.2 1400 - phi70x60 - 107-7457 - - 15mm depth M10 x 1.5 1500[150] - 1PC 1 KE-7B 02044926 449.99 SGD
In stock
- DC90 0.12 580 - phi50x50 - 107-7431 - - 15mm depth M8 x 1.25 600[60] - 1PC 1 KE-5B 02044883 349.99 SGD
In stock
12mm depth M6x1.0 DC24 0.19 150 phi4x2 phi30x40 8 107-7414 10 3.7 - 180[18] 100% ED Continuous 1PC 1 KE-3B 02044804 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part for robocon
5
From Japan
On 2008-10-30 09:26:49
It was very easy to use. But I would like a more powerful and cheap electromagnetic holder.
This review is about item#02044804.

Related Products