Buy more than* S$200* and get FREE SHIPPING

Magnetic Floater

...see all>
Product Options
ADD TO CART
Main Body Dimensions 2014 TRUSCO Published Page TRUSCO Part Number Hole Intervals (mm) Hole Diameter d (phi mm) Number of Mounting Holes Outer Dimensions (Width W x Height H x Depth D) (mm) Dimension l (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Body Dimensions 2014 TRUSCO Published Page TRUSCO Part Number Hole Intervals (mm) Hole Diameter d (phi mm) Number of Mounting Holes Outer Dimensions (Width W x Height H x Depth D) (mm) Dimension l (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102x127x20 1-0791 406-3481 - - - - - 1.6kg x 2   1Set 1 KF-T20 03357767 549.99 SGD
In stock
102x87x20 1-0791 406-3473 - - - - - 1.1kg x 2   1Set 1 KF-T10 03357751 379.99 SGD
Shipped after 2018-05-24
210x254x72.0 1-0791 114-2089 - - 4xphi11 - - 12.0 x 2 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 KF-40 02043334 2,829.99 SGD
Shipped after 2018-05-24
- - - 56 8 4 125x87x61.5 51.5 2.0x2   1Set(2PC) 1 KF-10 02043307 419.99 SGD
In stock
- 1-0791 114-2071 150 8 4 210x127x66.5 56.5 7.0 x 2   1Set(2PC) 1 KF-30 02043325 1,069.99 SGD
Shipped after 2018-05-24
- - - 80 8 4 125x127x61.5 51.5 2.5 x 2   1Set(2PC) 1 KF-20 02043316 629.99 SGD
Shipped after 2018-05-24
62x87x20 1-0791 406-3490 - - - - - 0.7kg x 2   1Set 1 KF-T5A 03357776 259.99 SGD
Shipped after 2018-05-30
- - - 40 8 4 65x87x55.0 45.0 1.0 x 2   1Set(2PC) 1 KF-5B 32722943 289.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products