Buy more than* S$200* and get FREE SHIPPING

Magnetic Base, Ideal For Precision Measurement

4.00 (1)
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x58x55
Strut Dimensions (Diameter x Length) (mm)
phi12x165
Main Post Dimensions (Diameter x Length) (mm)
phi14x178
Adsorption Strength (N [kgf])
800[80]
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Weight (kg)
1.8
TRUSCO Part Number
107-6809
Specification
Main pole diameter is large. For precise measurement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-K 02045197 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2013-02-13 15:27:37
I do not know the price difference from the standard type.
This review is about item#02045197.

Related Products