Buy more than* S$200* and get FREE SHIPPING

Magnetic Base, Max

Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Magnet Dimensions (mm)
50x117x55
Strut Dimensions (Diameter x Length) (mm)
phi14x200
Main Post Dimensions (Diameter x Length) (mm)
phi20x355
Adsorption Strength (N [kgf])
1300[130]
Principal Mounting Screw Relay Metal Fitting (mm)
M20/M10
Principal Post Mounting Screw-Screwed Side (mm)
M10x1.25
Principal Post Mounting Screw-Based Side (mm)
M20x1.5
Dial Gauge Mounting Hole (mm)
6.5/8.1
Weight (kg)
4.1
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
TRUSCO Part Number
164-3134
Specification
Longest Main Column. Largest Base. Maximum Adsorbability
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-T3 02451364 289.99 SGD
In stock
ADD TO CART

Related Products